Item Comparison: 615860, 6256

Item

615860 - 5/8"X6' Cu Ground Rod - Nvent Erico

615860
5/8"X6' Cu Ground Rod

$23.14 Rod

$115.70 (5 Rods)

QTY:
Rods
Add
6256 - 5/8"X6' Cu GRND Rod - Galvan Industries

6256
5/8"X6' Cu GRND Rod

$12.8364 Each

$1,283.64 (100 Each)

QTY:
Each
Add
Nacogdoches 18 0
All Stores 3,929 8
Vendor Nvent Erico Galvan Industries
Catalog Number 615860 6256
Manufacturer Number 615860 N/A
Category Line Construction Material - Ground Rods & Grounding System Enhanced Commodity Codes - Line Construction Material
Classification Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC 39121613 - Grounding devices or assemblies -
UPC/EAN/GTIN 00782856306085 88323061586
Weight per package 5.0899 (lbs/each) 5.1 (lbs/each)
Description 615860 5/8"X6' Cu Ground Rod
Ground Rod, Copper Bonded Steel, 0.56 In Overall Width, 6 FT Overall Height, 5.0899 LB
6256 5/8"X6' Cu GRND Rod
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $23.14 (Rod) $12.84 (Each)
Carton/Reel $115.70 (5 Rods) $64.18 (5 Each)
Standard Packaging/Reel $115.70 (5 Rods) $1,283.64 (100 Each)
Material Copper-Bonded Steel -
Length 6-6 -
Description 5/8"X6' CU GROUND ROD 5/8"X6' CU GRND ROD
extra long description NVENT EFS 615860 Cu Bonded Ground R -
Long Description Ground Rod, Copper Bonded Steel, 0.56 in Overall Width, 6 ft Overall Height, 5.0899 lb -
Product Type Ground Rod -
Short Description 5/8"X8' Copper-Bonded Ground Rod, Pointed -
Special Features MolecULar Bond to Nickel-Sealed High Strength Steel Core -
accessory type Ground Rod -
Overall Height 6 ft -
Overall Width 0.56 in -
package quantity 5 CT -
Standards Met cULus;IEC(R) En 62561-2 -
Tensile Strength 552 -
Made in USA yes -
Brand ERICO Galvan Industries
Manufacturers Part Number 615860 -
Category Description SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type Copper-Bonded Ground Rods -
Weight 5.0899 lb -
Application Grounding and Bonding -
standard None -
 
QTY:
Rods
Add
QTY:
Each
Add

Begin Live Chat