Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
Ideal |
Catalog Number |
61502 |
61035 |
Manufacturer Number |
61-502 |
61-035 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Testers & Meters -
Testers & Accessories
|
Classification |
Test Equipment, Testers and Multimeters
|
Test Equipment, Testers and Multimeters
|
UNSPSC |
N/A
|
41113642 - Circuit tester
|
UPC/EAN/GTIN |
00783250852826 |
00783250610358 |
Weight per package |
0.25 (lbs/each) |
0.05 (lbs/each) |
Description |
61502 120V Ac Gfci Receptacle Tester
120V Ac Gfci Receptacle Tester
|
61035 E-Z Check Circuit Tester
Ideal, Circuit Tester, E-Z Check, Circuit Tester, Voltage Rating: 120 Vac, Warranty: 2 Year
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.11 (Each) |
$31.36 (Each) |
Carton/Reel |
$13.11 (1 Each) |
$31.36 (1 Each) |
Standard Packaging/Reel |
$13.11 (1 Each) |
$31.36 (1 Each) |
|
|
Description |
120V AC GFCI RECEPTACLE TESTER |
E-Z CHECK CIRCUIT TESTER |
extra long description |
- |
IDEAL 61-035 Circuit Tester,Ideal,E |
Features |
120V AC GFCI RECEPTACLE TESTER, cULus Certified (UL 1436 & CSA C22.2 No. 160) for 120V AC circuits, Detects common wiring problems in receptacles, Confirms operation of GFCI protective devices |
Tests for correct wiring, open ground, reverse polarity, open hot, open neutral, hot on neutral, hot and ground reversed with open hot in 3 wire, 120 VAC circuitsSimulates ground fault for testing GFCIsNo-slip ergonomic design maximizes comfortPremium neon lamps prevent false readingsTough, impact-resistant case2-year warranty |
Long Description |
120V AC GFCI Receptacle Tester |
IDEAL, Circuit Tester, E-Z Check, Circuit Tester, Voltage Rating: 120 VAC, Warranty: 2 year |
Product Type |
120V Ac Gfci Receptacle Tester |
Circuit Tester, Ideal, E-Z Check, C/Us Ul Listed |
Special Features |
- |
Features: No-Slip Ergonomic Design Maximizes Comfort; Premium Neon Lamps Prevent False Readings; Tough Impact-Resistant Case; Tests For Correct Wiring, Open Ground, Reverse Polarity, Open Hot, Open Neutral, Hot On Neutral, Hot And Ground Reversed With Open Hot In 3-Wire, 125V AC Circuits; 2-Year Warranty; Warranty: 2 year |
|
Brand |
Ideal |
Ideal |
Manufacturers Part Number |
61-502 |
61-035 |
|
Category Description |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
Type |
- |
Circuit Tester |
|
standard |
- |
C/US UL Listed |