Nacogdoches |
1,140 |
1,140 |
All Stores |
|
|
|
Vendor |
PVC & Accessories |
SPC |
Catalog Number |
6141624 |
PVCCPLG34 |
Manufacturer Number |
6141624 |
N/A |
Category |
PVC Conduit, Fittings, & Boxes -
PVC Conduit Fittings & Accy
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Couplings, Adapters, Reducers, Bushings, & Caps
|
Couplings, Adapters, Reducers, Bushings, & Caps
|
UNSPSC |
39131707 - Electrical conduit coupling
|
-
|
UPC/EAN/GTIN |
00088700567054 |
N/A |
Weight per package |
0.0419 (lbs/each) |
0 |
Description |
6141624 3/4" PVC Coupling
Coupling, 3/4 In Trade Size, 1.313 In Outside Diameter, 1.063 In Inside, 1.563 In Length, Gray, 0.0419 LB/Ea
|
PVCCPLG34 3/4" PVC Coupling
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.37 (Each) |
$0.37 (Each) |
Carton/Reel |
$45.69 (125 Each) |
$0.37 (1 Each) |
Standard Packaging/Reel |
$45.69 (125 Each) |
$0.37 (1 Each) |
|
|
|
Description |
3/4" PVC COUPLING |
- |
extra long description |
CTX 6141624 3/4 UL CPLG CC |
- |
Features |
CANTEX 6141624 is a 3/4 in. Schedule 40 Standard Center Stop Coupling used to join lengths of conduit pipe together with two solvent weld socket ends. |
- |
Long Description |
Coupling, 3/4 in Trade Size, 1.313 in Outside Diameter, 1.063 in Inside, 1.563 in Length, Gray, 0.0419 lb/EA |
- |
Product Type |
Coupling |
- |
Short Description |
Coupling, 3/4 in, Gray, PVC |
- |
Special Features |
Molded with Center Stop;Sunlight Resistant |
- |
|
Color/Finish |
Gray |
- |
for use with |
Schedule 40 and 80 Conduit |
- |
Inside Diameter |
1.063 in. |
- |
outside diameter |
1.313 |
- |
package quantity |
125 CT |
- |
Schedule |
40 |
- |
Standards Met |
UL Listed;CSA Certified;NEMA TC-3 Compliant |
- |
|
|
Brand |
PVC & Accessories |
- |
Manufacturers Part Number |
6141624 |
- |
|
Category Description |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
Type |
Schedule 40 Standard Center Stop Coupling |
- |
|
|
|
|
Application |
Join Lengths of Conduit Pipe Together with two Solvent Weld Socket End |
- |
standard |
UL Listed |