Item Comparison: 61415, T61000

Item

61415 - 200A Ac/DC TRMS Spltjaw MTR Tightsit W/Flshlit&NCV - Ideal

61415
200A Ac/DC TRMS Spltjaw MTR Tightsit W/Flshlit&NCV

$170.62 Each

$170.62 (1 Each)

QTY:
Each
Add
T61000 - Electrical Tester W/Fieldsense(TM), Flat - Fluke

T61000
Electrical Tester W/Fieldsense(TM), Flat

$432.61 Each

$432.61 (1 Each)

QTY:
Each
Add
Nacogdoches 5 0
All Stores 147 6
Vendor Ideal Fluke
Catalog Number 61415 T61000
Manufacturer Number 61-415 T6-1000
Category Enhanced Commodity Codes - Tools & Testers Testers & Meters - Testers & Accessories
Classification Test Equipment, Testers and Multimeters Test Equipment, Testers and Multimeters
UNSPSC N/A 41111917 - Digital testers
UPC/EAN/GTIN 00783250811038 00095969854047
Weight per package 1.39 (lbs/each) 1.1 (lbs/each)
Description 61415 200A Ac/DC TRMS Spltjaw MTR Tightsit W/Flshlit&NCV
Ideal 200A Ac/DC TRMS Spltjaw Meter
T61000 Electrical Tester W/Fieldsense(TM), Flat
Electrical Tester With Fieldsense Technology Lets You Measure Ac Voltage and Ac Current With or Without Test Leads. Its Compact Design Lets You Access Tight Spaces That Were Previously Not Possible. With Fieldsense Selected, Slide The Open Jaw Around A Cable and Measure Up to 200 A and 1000 V Without Breaking The Circuit. The Backlit Display Shows Both Values Simultaneously. Plus, With Frequency Measuring and Resistance Measurement Up to 100 Ko, The T6 Is The Perfect Front-Line Tool For Your Tool Bag.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $170.62 (Each) $432.61 (Each)
Carton/Reel $170.62 (1 Each) $432.61 (1 Each)
Standard Packaging/Reel $170.62 (1 Each) $432.61 (1 Each)
Description 200A AC/DC TRMS SPLTJAW MTR TIGHTSIT W/FLSHLIT&NCV ELECTRICAL TESTER W/FIELDSENSE(TM), FLAT
extra long description - FLK T6-1000 1000 VOLT ELECTRICAL TE
Long Description IDEAL 200A AC/DC TRMS SpltJaw Meter Electrical tester with FieldSense technology lets you measure AC voltage and AC current with or without test leads. Its compact design lets you access tight spaces that were previously not possible. With FieldSense selected, slide the open jaw around a cable and measure up to 200 A and 1000 V without breaking the circuit. The backlit display shows both values simultaneously. Plus, with frequency measuring and resistance measurement up to 100 kO, the T6 is the perfect front-line tool for your tool bag.
Product Type 200A Ac/DC TRMS Spltjaw MTR Tightsit W/Flshlit&NCV 1000 Volt Electrical Tester W/Fieldsense
Brand Ideal FLUKE
Manufacturers Part Number 61-415 T6-1000
Category Description TEST EQUIPMENT, TESTERS AND MULTIMETERS TEST EQUIPMENT, TESTERS AND MULTIMETERS
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat