Item Comparison: 6130WH, V3029WH

Item

6130WH - 6" White PBR30 Eb SF Ring 35 D - Halo

6130WH
6" White PBR30 Eb SF Ring 35 D

$15.76 Each

$15.76 (1 Each)

QTY:
Each
Add
V3029WH - 6" Economy Eyeball - Juno

V3029WH
6" Economy Eyeball

$12.64 Each

$151.68 (12 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 669 35
Vendor Halo Juno
Catalog Number 6130WH V3029WH
Manufacturer Number 6130WH V3029-WH
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification All Recessed Cans & Trims All Recessed Cans & Trims
UNSPSC 39111531 - Commercial downlighting trim 39111515 - Downlighting fixtures
UPC/EAN/GTIN 00080083745609 00661209038722
Weight per package 0.95 (lbs/each) 1.22 (lbs/each)
Description 6130WH 6" White PBR30 Eb SF Ring 35 D
Adjustable Eyeball & Self-Flange Ring, Recessed Mount, 9.7 In Length, 9.4 In Width, 11.4 In Height, 0.95 LB
V3029WH 6" Economy Eyeball
Economy Eyeball, Round, 6 In Length, 1.22 L Per Unit
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.76 (Each) $12.64 (Each)
Carton/Reel $15.76 (1 Each) $12.64 (1 Each)
Standard Packaging/Reel $15.76 (1 Each) $151.68 (12 Each)
Material Metal -
Shape - Round
Color - White
Style (blank) -
Diameter 6 INCH -
Height 11.4 in 4
Length 9.7 in 6 in
Size 6.6 IN Length 6.6 IN Width 4.1 IN Height -
Width 9.4 in 7.75
Construction N/A -
Description 6" WHITE PBR30 EB SF RING 35 D 6" ECONOMY EYEBALL
extra long description CLS 6130WH 6" WH EYEBALL, WH SF OT LITH V3029 WH 6IN Eyeball Trims, Wh
Features 6" White PAR/BR30 eyeball and self-flange ring with a 35-degree maxium tilt. -
Long Description Adjustable Eyeball & Self-Flange Ring, Recessed Mount, 9.7 in Length, 9.4 in Width, 11.4 in Height, 0.95 lb Economy Eyeball, Round, 6 in Length, 1.22 L per Unit
Product Type 6" WH Eyeball, WH SF Ot Ring, 35DEG Tilt Economy Eyeball
Short Description 6" Adjustable Eyeball & Self-Flange Ring, Recessed Mount, White, 384 CT Adjustable
Special Features 35° Tilt, 360° rotation -
Fixture Type Trim -
Mounting Type Recessed Mount -
package quantity - 1 CT;12 PK
Brand Halo Housings/Trims/Other JUNO
Manufacturers Part Number 6130WH V3029 WH
sub brand - Juno(R)
Category Description All Recessed Cans & Trims All Recessed Cans & Trims
Type 6" 6100 and 6200 Trim -
aperture size - 6 in
Weight 0.95 lb 1.22 L per Unit
Application lighting Damp Location
environmental conditions - Indoor
Mounting Recessed -
standard UL/cUL Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat