Item Comparison: 6130WH, B602WH

Item

6130WH - 6" White PBR30 Eb SF Ring 35 D - Halo

6130WH
6" White PBR30 Eb SF Ring 35 D

$15.76 Each

$15.76 (1 Each)

QTY:
Each
Add
B602WH - B602WH Eyeball - SPC

B602WH
B602WH Eyeball

$8.31 Each

$99.72 (12 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 530 1
Vendor Halo SPC
Catalog Number 6130WH B602WH
Manufacturer Number 6130WH N/A
Category Enhanced Commodity Codes - Lighting Unassigned
Classification All Recessed Cans & Trims All Recessed Cans & Trims
UNSPSC 39111531 - Commercial downlighting trim -
UPC/EAN/GTIN 00080083745609 N/A
Weight per package 0.95 (lbs/each) 1 (lbs/each)
Description 6130WH 6" White PBR30 Eb SF Ring 35 D
Adjustable Eyeball & Self-Flange Ring, Recessed Mount, 9.7 In Length, 9.4 In Width, 11.4 In Height, 0.95 LB
B602WH B602WH Eyeball
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.76 (Each) $8.31 (Each)
Carton/Reel $15.76 (1 Each) $8.31 (1 Each)
Standard Packaging/Reel $15.76 (1 Each) $99.72 (12 Each)
Material Metal -
Style (blank) -
Diameter 6 INCH -
Height 11.4 in -
Length 9.7 in -
Size 6.6 IN Length 6.6 IN Width 4.1 IN Height -
Width 9.4 in -
Construction N/A -
Description 6" WHITE PBR30 EB SF RING 35 D B602WH EYEBALL
extra long description CLS 6130WH 6" WH EYEBALL, WH SF OT -
Features 6" White PAR/BR30 eyeball and self-flange ring with a 35-degree maxium tilt. -
Long Description Adjustable Eyeball & Self-Flange Ring, Recessed Mount, 9.7 in Length, 9.4 in Width, 11.4 in Height, 0.95 lb -
Product Type 6" WH Eyeball, WH SF Ot Ring, 35DEG Tilt -
Short Description 6" Adjustable Eyeball & Self-Flange Ring, Recessed Mount, White, 384 CT -
Special Features 35° Tilt, 360° rotation -
Fixture Type Trim -
Mounting Type Recessed Mount -
Brand Halo Housings/Trims/Other -
Manufacturers Part Number 6130WH -
Category Description All Recessed Cans & Trims All Recessed Cans & Trims
Type 6" 6100 and 6200 Trim -
Weight 0.95 lb -
Application lighting -
Mounting Recessed -
standard UL/cUL Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat