Item Comparison: 6130WH, 78P

Item

6130WH - 6" White PBR30 Eb SF Ring 35 D - Halo

6130WH
6" White PBR30 Eb SF Ring 35 D

$15.76 Each

$15.76 (1 Each)

QTY:
Each
Add
78P - 6" Trim PAR30L Eyeball White Trim W/White Eyeba - Halo

78P
6" Trim PAR30L Eyeball White Trim W/White Eyeba

$27.95 Each

$167.70 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 530 25
Vendor Halo Halo
Catalog Number 6130WH 78P
Manufacturer Number 6130WH 78P
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification All Recessed Cans & Trims All Recessed Cans & Trims
UNSPSC 39111531 - Commercial downlighting trim 39111531 - Commercial downlighting trim
UPC/EAN/GTIN 00080083745609 00662400130628
Weight per package 0.95 (lbs/each) 1.3799 (lbs/each)
Description 6130WH 6" White PBR30 Eb SF Ring 35 D
Adjustable Eyeball & Self-Flange Ring, Recessed Mount, 9.7 In Length, 9.4 In Width, 11.4 In Height, 0.95 LB
78P 6" Trim PAR30L Eyeball White Trim W/White Eyeba
Eye Ball, White, Recessed Mount, 8 In Diameter, 8.257 In Length, 4 In Width, 8 In Height, 1.3799 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.76 (Each) $27.95 (Each)
Carton/Reel $15.76 (1 Each) $27.95 (1 Each)
Standard Packaging/Reel $15.76 (1 Each) $167.70 (6 Each)
Material Metal Metal
Color - White
Style (blank) (blank)
Diameter 6 INCH 8 in;203 mm
Height 11.4 in 8 in
Length 9.7 in 8.257 in
Size 6.6 IN Length 6.6 IN Width 4.1 IN Height 8.2 IN Length 8.35 IN Width 4.7 IN Height
Width 9.4 in 4 in
Construction N/A New Construction;Remodel
Description 6" WHITE PBR30 EB SF RING 35 D 6" TRIM PAR30L EYEBALL WHITE TRIM W/WHITE EYEBA
extra long description CLS 6130WH 6" WH EYEBALL, WH SF OT CLS 78P EYEBALL, SATIN WHITE
Features 6" White PAR/BR30 eyeball and self-flange ring with a 35-degree maxium tilt. Eyeball 30° tilt, self-flanged in the 6" trim family for use in recessed downlighting. Compatible for use in Halo and other Housings.
Long Description Adjustable Eyeball & Self-Flange Ring, Recessed Mount, 9.7 in Length, 9.4 in Width, 11.4 in Height, 0.95 lb Eye ball, White, Recessed Mount, 8 in Diameter, 8.257 in Length, 4 in Width, 8 in Height, 1.3799 lb
Product Type 6" WH Eyeball, WH SF Ot Ring, 35DEG Tilt Eyeball, Satin White
Short Description 6" Adjustable Eyeball & Self-Flange Ring, Recessed Mount, White, 384 CT Eyeball, Recessed, White
Special Features 35° Tilt, 360° rotation Socket Supporting Eyeball;30° Tilt, 360° Rotation
Fixture Type Trim Trim
for use with - Halo and Other Housings
Mounting Type Recessed Mount Recessed Mount
package quantity - 1 CT;6 Pk
Standards Met - cULus Listed
Brand Halo Housings/Trims/Other HALO
Manufacturers Part Number 6130WH 78P
sub brand - 78 Eyeball 30° Tilt
Category Description All Recessed Cans & Trims All Recessed Cans & Trims
Type 6" 6100 and 6200 Trim 6" H7 Trim
Weight 0.95 lb 1.3799 lb
Application lighting lighting
Mounting Recessed Recessed
standard UL/cUL Listed cULus Listed;Airtite
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat