Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Juno |
Catalog Number |
6130WH |
229WH |
Manufacturer Number |
6130WH |
229 WH |
Category |
Enhanced Commodity Codes -
Lighting
|
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Classification |
All Recessed Cans & Trims
|
Lighting Accessories
|
UNSPSC |
39111531 - Commercial downlighting trim
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00080083745609 |
00661209700582 |
Weight per package |
0.95 (lbs/each) |
1.144 (lbs/each) |
Description |
6130WH 6" White PBR30 Eb SF Ring 35 D
Adjustable Eyeball & Self-Flange Ring, Recessed Mount, 9.7 In Length, 9.4 In Width, 11.4 In Height, 0.95 LB
|
229WH White 75R30 Eyeball
Juno 6-Inch Line Voltage Adjustable Eyeball Trim Allows You to Direct The Light Where You Want It. It Is Ideal For Applications Where You Have Featured Artwork or Accent Areas In The Home.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.76 (Each) |
$44.70 (Each) |
Carton/Reel |
$15.76 (1 Each) |
$44.70 (1 Each) |
Standard Packaging/Reel |
$15.76 (1 Each) |
$44.70 (1 Each) |
|
Material |
Metal |
- |
Shape |
- |
Round |
|
Color |
- |
White |
Style |
(blank) |
- |
|
Diameter |
6 INCH |
- |
Height |
11.4 in |
4 |
Length |
9.7 in |
9 |
Size |
8.5 IN Length 8.0 IN Width 3.5 IN Height |
- |
Width |
9.4 in |
7 |
|
Construction |
N/A |
- |
Description |
6" WHITE PBR30 EB SF RING 35 D |
WHITE 75R30 EYEBALL |
extra long description |
CLS 6130WH 6" WH EYEBALL, WH SF OT |
LITH 229 WH 6IN Adjustable Regresse |
Features |
6" White PAR/BR30 eyeball and self-flange ring with a 35-degree maxium tilt. |
- |
Long Description |
Adjustable Eyeball & Self-Flange Ring, Recessed Mount, 9.7 in Length, 9.4 in Width, 11.4 in Height, 0.95 lb |
Juno 6-inch line voltage adjustable eyeball trim allows you to direct the light where you want it. It is ideal for applications where you have featured artwork or accent areas in the home. |
Product Type |
6" WH Eyeball, WH SF Ot Ring, 35DEG Tilt |
6IN Adjustable Regressed Eyeball Trim, W |
Short Description |
6" Adjustable Eyeball & Self-Flange Ring, Recessed Mount, White, 384 CT |
- |
Special Features |
35° Tilt, 360° rotation |
- |
|
Fixture Type |
Trim |
- |
Mounting Type |
Recessed Mount |
- |
|
Brand |
Halo Housings/Trims/Other |
JUNO |
Manufacturers Part Number |
6130WH |
229 WH |
|
Category Description |
All Recessed Cans & Trims |
- |
Type |
6" 6100 and 6200 Trim |
- |
|
|
|
Application |
lighting |
Residential |
environmental conditions |
- |
Indoor |
Mounting |
Recessed |
- |
standard |
UL/cUL Listed |