Item Comparison: 6125BBELL, 6125BB

Item

6125BBELL - 6" FC Black BFL, White SF Ring - Halo

6125BBELL
6" FC Black BFL, White SF Ring

$8.78 Each

$8.78 (1 Each)

QTY:
Each
Add
6125BB - 6" FC Black BFL, White SF Ring - Halo

6125BB
6" FC Black BFL, White SF Ring

$10.63 Each

$10.63 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 3,081 148
Vendor Halo Halo
Catalog Number 6125BBELL 6125BB
Manufacturer Number 6125BB-ELL 6125BB
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification All Recessed Cans & Trims All Recessed Cans & Trims
UNSPSC 39111531 - Commercial downlighting trim 39111531 - Commercial downlighting trim
UPC/EAN/GTIN 00080083765652 00080083742899
Weight per package 0.36 (lbs/each) 0.36 (lbs/each)
Description 6125BBELL 6" FC Black BFL, White SF Ring
White Self-Flange Ring, Recessed Mount, 7.75 In Length, 7.75 In Width, 5.5 In Height, 0.36 LB
6125BB 6" FC Black BFL, White SF Ring
White Self-Flange Ring, Recessed Mount, 7.75 In Length, 7.75 In Width, 5.5 In Height, 0.36 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.78 (Each) $10.63 (Each)
Carton/Reel $8.78 (1 Each) $10.63 (1 Each)
Standard Packaging/Reel $8.78 (1 Each) $10.63 (1 Each)
Material - Metal
Style (blank) (blank)
Diameter 6 INCH 6 INCH
Height 5.5 in 5.5 in
Length 7.75 in 7.75 in
Size 7.75 IN Length 7.75 IN Width 5.75 IN Height 6.625 IN Length 3.938 IN Width 1.0 IN Height
Width 7.75 in 7.75 in
Construction - N/A
Description 6" FC BLACK BFL, WHITE SF RING 6" FC BLACK BFL, WHITE SF RING
extra long description CLS 6125BB-ELL 6" BK FULL BAFFLE, W CLS 6125BB 6" BK FULL BAFFLE, WH SF
Features 6" Full cone baffle with self-flange ring. 6" Full cone baffle with self-flange ring.
Long Description White Self-Flange Ring, Recessed Mount, 7.75 in Length, 7.75 in Width, 5.5 in Height, 0.36 lb White Self-Flange Ring, Recessed Mount, 7.75 in Length, 7.75 in Width, 5.5 in Height, 0.36 lb
Product Type White Self-Flange Ring 6" BK Full Baffle, WH SF Ot Ring
Short Description 6" White Baffle, White Self-Flange Ring, Recessed Mount, Shallow 6" White Baffle, White Self-Flange Ring, Recessed Mount, Shallow
Special Features Full cone baffle for BR30, BR40, A19, PAR30 and PAR38 lamps Full cone baffle for BR30, BR40, A19, PAR30 and PAR38 lamps
Fixture Type Trim Trim
Mounting Type Recessed Mount Recessed Mount
package quantity 432 CT -
Brand Eaton Lighting Halo Housings/Trims/Other
Manufacturers Part Number 6125BB 6125BB
Category Description All Recessed Cans & Trims All Recessed Cans & Trims
Type 6" 6100 and 6200 Trim 6" 6100 and 6200 Trim
Weight 0.36 lb 0.36 lb
Application lighting lighting
Mounting Recessed Recessed
standard cULus Listed;Airtite UL/cULus Listed;Airtite
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat