Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
L.H. Dottie CO. |
Catalog Number |
6101BB |
410P |
Manufacturer Number |
6101BB |
410 |
Category |
Enhanced Commodity Codes -
Lighting
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Classification |
All Recessed Cans & Trims
|
Fasteners
|
UNSPSC |
39111531 - Commercial downlighting trim
|
31201500 - Tape
|
UPC/EAN/GTIN |
00080083743469 |
00781002281429 |
Weight per package |
0.36 (lbs/each) |
0.19 (lbs/each) |
Description |
6101BB 6" Black Metal Baffle Straight W/2 White Rings
Metal Tapered Baffle With Ring, Black, Recessed Mount, 16.1 In Length, 8.7 In Width, 9.1 In Height, 0.36 LB
|
410P 4'' X 100' Pipe Wrap (10 Mil)
4IN X 100FT Pipe Wrap (10 Mil)
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.97 (Each) |
$23.83 (Each) |
Carton/Reel |
$7.97 (1 Each) |
$23.83 (1 Each) |
Standard Packaging/Reel |
$7.97 (1 Each) |
$285.96 (12 Each) |
|
|
Backing Material |
- |
PVC |
Color |
Black |
- |
Style |
(blank) |
- |
|
Diameter |
6 INCH |
- |
Height |
9.1 in |
- |
Length |
16.1 in |
- |
Size |
8.5 IN Length 8.0 IN Width 2.813 IN Height |
- |
Width |
8.7 in |
- |
|
Commodity Description |
- |
Markers & Marking Tapes |
Construction |
N/A |
- |
Description |
6" BLACK METAL BAFFLE STRAIGHT W/2 WHITE RINGS |
4'' X 100' PIPE WRAP (10 MIL) |
extra long description |
CLS 6101BB 6" BK METAL STRAIGHT BAF |
PRINTED TYPE; 100 FT ROLL LENGTH; 4 INCH TAPE WIDTH; PIPE JOINT, CONDUIT, COUPLING APPLICATION; PVC BACKING MATERIAL; 10 MIL TAPE THICKNESS |
Features |
6" Straight metal baffle with two rings narrow and wide. |
- |
Long Description |
Metal Tapered Baffle With Ring, Black, Recessed Mount, 16.1 in Length, 8.7 in Width, 9.1 in Height, 0.36 lb |
4IN X 100FT PIPE WRAP (10 MIL) |
Product Type |
Baffle Trim |
Pipe Wrap |
Short Description |
Metal Tapered Baffle With Ring, Metal, Black |
- |
Special Features |
Metal baffle for large diameter BR40, PAR38, BR30 and PAR30 lamps |
- |
|
Fixture Type |
Trim |
- |
for use with |
Recessed Downlighting |
- |
Mounting Type |
Recessed Mount |
- |
Roll Length |
- |
100 FT |
Tape Thickness |
- |
10 MIL |
Tape Width |
- |
4 INCH |
|
Brand |
Halo Housings/Trims/Other |
L.H. Dottie CO. |
Manufacturers Part Number |
6101BB |
- |
sub brand |
Halo(TM) |
- |
|
Category Description |
All Recessed Cans & Trims |
FASTENERS |
Type |
6" 6100 and 6200 Trim |
Printed |
|
|
Application |
lighting |
PIPE JOINT, CONDUIT, COUPLING |
Mounting |
Recessed |
- |
standard |
N/A |