Item Comparison: 60609, 40222

Item

60609 - Leather All Purpose Gloves, X-Large - Klein Tools

60609
Leather All Purpose Gloves, X-Large

$24.99 Each

$249.90 (10 Each)

QTY:
Each
Add
40222 - Journeyman Leather Gloves, X-Large - Klein Tools

40222
Journeyman Leather Gloves, X-Large

$55.39 Each

$553.90 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 2 1
Vendor Klein Tools Klein Tools
Catalog Number 60609 40222
Manufacturer Number 60609 40222
Category Unassigned Welding Equipment - Safety Equipment
Classification N/A Job Site & Safety Apparel
UNSPSC 46181504 - Protective gloves 46181504 - Protective gloves
UPC/EAN/GTIN 00092644606090 00092644402227
Weight per package 0.37 (lbs/each) 0.3 (lbs/each)
Description 60609 Leather All Purpose Gloves, X-Large
Leather All Purpose Gloves, X-Large
40222 Journeyman Leather Gloves, X-Large
Leather Glove, Neoprene Closure Cuff Style, Extra Large, 4.8 Oz
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $24.99 (Each) $55.39 (Each)
Carton/Reel $24.99 (1 Each) $55.39 (1 Each)
Standard Packaging/Reel $249.90 (10 Each) $553.90 (10 Each)
Material Cowhide Leather LEATHER
Color Brown -
Overall Length 10.4" (26.4 cm) -
Size Extra-Large Extra Large
Thickness 0.63" (1.6 cm) -
Description LEATHER ALL PURPOSE GLOVES, X-LARGE JOURNEYMAN LEATHER GLOVES, X-LARGE
extra long description KLEIN 60609 Leather All Purpose Glo -
Features - The Klein Tools Journeyman Leather gloves are premium, genuine professional grade leather work gloves. The leather palm features padding for comfort and leather reinforced fingertips for added durability. Flexible Thermal Plastic Rubber (TPR) impact protection disperses damaging blows while two-way stretch Spandex lets the cool air in when the heat is on. Machine wash and dry.
Long Description Leather All Purpose Gloves, X-Large Leather Glove, Neoprene Closure Cuff Style, Extra Large, 4.8 oz
Product Type Leather All Purpose Gloves, XL Journeyman Leather Gloves, Size XL
Short Description - Leather Glove, Leather;Thermoplastic Rubber, Extra Large
Special Features Premium Cowhide Leather Flexible Thermoplastic Rubber (TPR) for the Fingers and Back of the Hand
Cuff Style - Neoprene Closure
gender Unisex -
Glove Material - Leather;Thermoplastic Rubber
Lining - Yes
media Yes Yes
Overall Height 1.25" (3.2 cm) -
Overall Width 4.5" (11.3 cm) -
package quantity - 10 PK;1 CT
Water Resistant NO -
Brand Klein Tools Klein Tools
Manufacturers Part Number 60609 40222
sub brand - Journeyman
Category Description Fuses & Fuse Accessories Job Site & Safety Apparel
Type Work Gloves -
Manufacturer Status - Inactive
Status - Inactive
Weight 0.4 oz (11 g) 4.8 oz;136 g
Application Wire Pulling Reinforced Palm with 2 mm Eva Foam Padding
standard -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat