Item Comparison: 48730012, 60608

Item

48730012 - Goatskin Leather Gloves - Milwaukee®

48730012
Goatskin Leather Gloves

$20.97 Each

$125.82 (6 Each)

QTY:
Each
Add
60608 - Leather All Purpose Gloves, Large - Klein Tools

60608
Leather All Purpose Gloves, Large

$24.99 Each

$249.90 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 191 53
Vendor Milwaukee® Klein Tools
Catalog Number 48730012 60608
Manufacturer Number 48-73-0012 60608
Category Enhanced Commodity Codes - Tools & Testers Unassigned
Classification Job Site & Safety Apparel N/A
UNSPSC 46181504 - Protective gloves 46181504 - Protective gloves
UPC/EAN/GTIN 00045242556786 00092644606083
Weight per package 0.25 (lbs/each) 0.36 (lbs/each)
Description 48730012 Goatskin Leather Gloves
The Milwaukee® Goatskin Leather Gloves Are Designed With A Comfortable Top Grain Leather and Reinforced Palm That Lasts Longer. The Smartswipe™ Knuckle Is Designed to Allow The Use Of Touch Screens Without Removing Gloves. Additionally, The Keystone Thumb Provides A Comfortable Fit. These Heavy Duty Leather Work Gloves Are Equipped With A Pull Tab For Easy On and Off On The Toughest Jobsites.
60608 Leather All Purpose Gloves, Large
Leather All Purpose Gloves, Large
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $20.97 (Each) $24.99 (Each)
Carton/Reel $125.82 (6 Each) $24.99 (1 Each)
Standard Packaging/Reel $125.82 (6 Each) $249.90 (10 Each)
Material - Cowhide Leather
Color - Brown
Overall Length - 10" (25.4 cm)
Size - Large
Thickness - 0.63" (1.6 cm)
Description GOATSKIN LEATHER GLOVES LEATHER ALL PURPOSE GLOVES, LARGE
extra long description MILW 48-73-0012 Goatskin Leather Gl KLEIN 60608 Leather All Purpose Glo
Features Goatskin Leather Gloves - L -
Long Description The Milwaukee® goatskin leather gloves are designed with a comfortable top grain leather and reinforced palm that lasts longer. The Smartswipe™ knuckle is designed to allow the use of touch screens without removing gloves. Additionally, the keystone thumb provides a comfortable fit. These heavy duty leather work gloves are equipped with a pull tab for easy on and off on the toughest jobsites. Leather All Purpose Gloves, Large
Product Type Goatskin Leather Gloves - L Leather All Purpose Gloves, L
Short Description Goatskin Leather Gloves L -
Special Features - Premium Cowhide Leather
gender Unisex Unisex
Glove Material Leather -
media - Yes
Overall Height - 1.25" (3.2 cm)
Overall Width - 4.1" (10.4 cm)
package quantity 1 -
Water Resistant NO NO
Brand Klein Tools
Manufacturers Part Number 48-73-0012 60608
Category Description Job Site & Safety Apparel Fuses & Fuse Accessories
Type - Work Gloves
Weight - 0.4 oz (11.3 g)
Application - Wire Pulling
standard -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat