Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
60596 |
40206 |
Manufacturer Number |
60596 |
40206 |
Category |
Unassigned
|
Welding Equipment -
Safety Equipment
|
Classification |
N/A
|
Job Site & Safety Apparel
|
UNSPSC |
46181504 - Protective gloves
|
46181504 - Protective gloves
|
UPC/EAN/GTIN |
00092644605963 |
00092644402067 |
Weight per package |
0.196 (lbs/each) |
0.13 (lbs/each) |
Description |
60596 General Purpose Gloves, Large
General Purpose Gloves, Large
|
40206 Journeyman Utility Gloves, Large
Utility Glove, Leather Glove Material, Open Cuff Style, Large Size, Non-Insulated, Black/Gray, 2.1 Oz
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.99 (Each) |
$22.69 (Each) |
Carton/Reel |
$14.99 (1 Each) |
$22.69 (1 Each) |
Standard Packaging/Reel |
$149.90 (10 Each) |
$226.90 (10 Each) |
|
Material |
Spandex, Suede |
Synthetic Leather |
|
Color |
Black, Orange, Grey |
Black/Gray |
|
Overall Length |
5" (12.7 cm) |
- |
Size |
Large |
Large |
Thickness |
1" (2.5 cm) |
- |
|
Description |
GENERAL PURPOSE GLOVES, LARGE |
JOURNEYMAN UTILITY GLOVES, LARGE |
extra long description |
KLEIN 60596 General Purpose Gloves, |
- |
Features |
- |
The Klein Tools Journeyman Utility glove is a hi-tech update to one of the best-selling gloves. Form-fitting stretch panels between your fingers provide a snug fit and the elastic cuff offers easy on and off flexibility between tasks. The anatomically designed palm eliminates material bunching for an exceptional fit. Your hands will stay cool, dry and comfortable with TrekDry(TM) material covering your wrist, thumb and fingers. |
Long Description |
General Purpose Gloves, Large |
Utility Glove, Leather Glove Material, Open Cuff Style, Large Size, Non-Insulated, Black/Gray, 2.1 oz |
Product Type |
General Purpose Gloves, Large |
Journeyman Utility Gloves, Size L |
Short Description |
- |
Utility Glove, Leather, Large, Brown |
Special Features |
Touchscreen Fingertip Fabric |
Synthetic Leather Palm |
|
Cuff Style |
- |
Open |
gender |
Unisex |
- |
Glove Material |
- |
Leather |
Insulated/Non-Insulated |
- |
Non-Insulated |
Lining |
- |
Yes |
media |
Yes |
Yes |
Overall Height |
11.5" (29.2 cm) |
- |
Overall Width |
2" (5.1 cm) |
- |
package quantity |
- |
1 ct |
Water Resistant |
NO |
- |
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
60596 |
40206 |
sub brand |
- |
Journeyman |
|
Category Description |
Fuses & Fuse Accessories |
Job Site & Safety Apparel |
Type |
Work Glove |
- |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Weight |
3.2 oz (91 g) |
2.1 oz;59 g |
|
Application |
Wire Pulling |
Reinforced Thumb and Finger Panels |
standard |
— |