Item Comparison: 6054, 6054GLW

Item

6054 - 1/4" Cabinet Tip Screwdriver 4" Shank - Klein Tools

6054
1/4" Cabinet Tip Screwdriver 4" Shank

$10.46 Each

$62.76 (6 Each)

QTY:
Each
Add
6054GLW - Hi-Viz 14"Cabinet Tip SCRWDRVR - Klein Tools

6054GLW
Hi-Viz 14"Cabinet Tip SCRWDRVR

$0.00 Each

$0.00 (3 Each)

Call nearest store for Item Price
Nacogdoches 4 0
All Stores 380 0
Vendor Klein Tools Klein Tools
Catalog Number 6054 6054GLW
Manufacturer Number 605-4 605-4GLW
Category Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Enhanced Commodity Codes - Tools & Testers
Classification Hand Tools Hand Tools
UNSPSC 27111701 - Screwdrivers 27111701 - Screwdrivers
UPC/EAN/GTIN 00092644850448 00092644324505
Weight per package 0.25 (lbs/each) 0.26 (lbs/each)
Description 6054 1/4" Cabinet Tip Screwdriver 4" Shank
Cabinet Tip Screwdriver, Steel Blade Material, Rubber Handle Material, Black (Handle), 1/4 In Tip Size, Cabinet Tip Style, 8-11/32 In Overall Length, Round Shank, 4 In Shank Length, 0.25 LB
6054GLW Hi-Viz 14"Cabinet Tip SCRWDRVR
Klein 605-4GLW High-Visibility 1/4"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.46 (Each) $0.00 (Each)
Carton/Reel $10.46 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $62.76 (6 Each) $0.00 (3 Each)
Material Steel -
Blade Material Steel -
Color Black (Handle) -
Handle Color Black -
Handle Material Rubber -
Overall Length 8-11/32 in;211.9 mm -
Description 1/4" CABINET TIP SCREWDRIVER 4" SHANK HI-VIZ 14"CABINET TIP SCRWDRVR
extra long description KLEIN 605-4 1/4" Cab Tip Screwdrive -
Features Klein's 1/4-Inch Cabinet Tip Screwdriver features a narrow cabinet tip to make tight spaces easily acceptable. This Cushion-Grip™ Handle Screwdriver offers the comfort and torque needed for all day work. Its Tip-Ident® quickly identifies screwdriver type and tip orientation, and its 4-Inch shaft is heat-treated for greater tool strength. -
Long Description Cabinet Tip Screwdriver, Steel Blade Material, Rubber Handle Material, Black (Handle), 1/4 in Tip Size, Cabinet Tip Style, 8-11/32 in Overall Length, Round Shank, 4 in Shank Length, 0.25 lb KLEIN 605-4GLW High-Visibility 1/4"
Product Type 1/4" Cab Tip Screwdriver 4" Shank High-Visibility 1/4" Cab Tip Driver
Short Description 1/4" Cabinet Tip Screwdriver, Steel, Black (Handle), 4" Shank -
media Yes -
Shank Length 4 in;101.6 mm -
Shank Type Round -
Tip Size 1/4 in;6.4 mm -
Tip Style Cabinet -
tip type Cabinet -
Made in USA yes -
Brand Klein Tools Klein Tools
Manufacturers Part Number 605-4 605-4GLW
Category Description HAND TOOLS HAND TOOLS
Manufacturer Status - Inactive
Status - Inactive
Weight 0.25 lb;0.11 kg -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat