Item Comparison: 6034, 6826

Item

6034 - #2 Phillips Screwdriver 4" Round Shank - Klein Tools

6034
#2 Phillips Screwdriver 4" Round Shank

$10.51 Each

$42.04 (4 Each)

QTY:
Each
Add
6826 - Rapi-Driv Screwdriver, #2 Phillips, 6" Shank - Klein Tools

6826
Rapi-Driv Screwdriver, #2 Phillips, 6" Shank

$13.46 Each

$40.38 (3 Each)

QTY:
Each
Add
Nacogdoches 5 0
All Stores 383 41
Vendor Klein Tools Klein Tools
Catalog Number 6034 6826
Manufacturer Number 603-4 682-6
Category Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification Hand Tools Hand Tools
UNSPSC 27111701 - Screwdrivers 27111701 - Screwdrivers
UPC/EAN/GTIN 00092644850363 00092644851841
Weight per package 0.25 (lbs/each) 0.25 (lbs/each)
Description 6034 #2 Phillips Screwdriver 4" Round Shank
Phillips Screwdriver, #2 Tip Size, Phillips Tip Style, 8-1/4 In Overall Length, Round Shank, 4 In Shank Length, 0.25 LB
6826 Rapi-Driv Screwdriver, #2 Phillips, 6" Shank
Save Time and Effort, Especially On Long-Threaded Screws In Switch Plates, Light Fixtures, Etc. With Klein'S Rapi-Driv Screwdriver®. Crank-Action Gets The Job Done Fast With Less Fatigue. Cushion-Grip™ Handle Provides Greater Torque and Comfort. The Phillips Tip Is Precision-Machined For Exact Fit.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.51 (Each) $13.46 (Each)
Carton/Reel $10.51 (1 Each) $13.46 (1 Each)
Standard Packaging/Reel $42.04 (4 Each) $40.38 (3 Each)
Material - Steel
Handle Color - Black
Overall Length 8-1/4 in;209.6 mm 9.75" (24.8 cm)
Description #2 PHILLIPS SCREWDRIVER 4" ROUND SHANK RAPI-DRIV SCREWDRIVER, #2 PHILLIPS, 6" SHANK
extra long description KLEIN 603-4 #2 Phillips Screwdriver KLEIN 682-6 #2 Phillips Screwdriver
Features Cushion-Grip™ handle allows for greater torque and comfort. Integral flanges inside handle provide solid, twist resistant blade anchor. Special heat treated shafts. Precision machined tip for exact fit. Premium chrome plated for smooth feel and corrosion resistance. Patented Tip Ident quickly identifies the type of screwdriver and screwdriver tip orientation. Meets or exceeds applicable ASME / ANSI specifications. No. 2 Phillips with 4-Inch shank. Save time and effort, especially on long-threaded screws in switch plates, light fixtures, etc. with Klein's Rapi-Driv screwdriver®. Crank-action gets the job done fast with less fatigue. Cushion-Grip™ handle provides greater torque and comfort. The Phillips tip is precision-machined for exact fit.
Long Description Phillips Screwdriver, #2 Tip Size, Phillips Tip Style, 8-1/4 in Overall Length, Round Shank, 4 in Shank Length, 0.25 lb Save time and effort, especially on long-threaded screws in switch plates, light fixtures, etc. with Klein's Rapi-Driv screwdriver®. Crank-action gets the job done fast with less fatigue. Cushion-Grip™ handle provides greater torque and comfort. The Phillips tip is precision-machined for exact fit.
Product Type #2 Phillips Screwdriver 4" Shank #2 Phillips Screwdriver Rapi-Driv®
Short Description Phillips Screwdriver, #2 -
Special Features Tip is precision-machined to provide a more consistent geometric symmetry than conventional Phillips-tip screwdrivers. -
media Yes Yes
Shank Length 4 in;101.6 mm 6" (15.2 cm)
Shank Type Round Round Rapi-Driv®
Tip Size #2 #2
Tip Style Phillips -
tip type Phillips Phillips
Made in USA yes -
Brand Klein Tools Klein Tools
Manufacturers Part Number 603-4 682-6
Category Description HAND TOOLS HAND TOOLS
Weight 0.25 lb;0.11 kg 4.0 oz (113 g)
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat