Item Comparison: 6034, 6034INS

Item

6034 - #2 Phillips Screwdriver 4" Round Shank - Klein Tools

6034
#2 Phillips Screwdriver 4" Round Shank

$10.51 Each

$42.04 (4 Each)

QTY:
Each
Add
6034INS - Insulated Screwdriver, #2 Phillips Tip, 4" - Klein Tools

6034INS
Insulated Screwdriver, #2 Phillips Tip, 4"

$23.88 Each

$95.52 (4 Each)

QTY:
Each
Add
Nacogdoches 5 0
All Stores 382 53
Vendor Klein Tools Klein Tools
Catalog Number 6034 6034INS
Manufacturer Number 603-4 603-4-INS
Category Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification Hand Tools Hand Tools
UNSPSC 27111701 - Screwdrivers 27111736 - Insulated screwdriver
UPC/EAN/GTIN 00092644850363 00092644850370
Weight per package 0.25 (lbs/each) 0.2 (lbs/each)
Description 6034 #2 Phillips Screwdriver 4" Round Shank
Phillips Screwdriver, #2 Tip Size, Phillips Tip Style, 8-1/4 In Overall Length, Round Shank, 4 In Shank Length, 0.25 LB
6034INS Insulated Screwdriver, #2 Phillips Tip, 4"
The Klein Tools #2 Insulated Phillips Head Screwdriver Provides Safe Electrical Insulation Up to 1, 000-Volt. This Screwdriver Features 2 Layers Of Insulation Around A Steel Construction to Ensure Dielectric Protection and Impact Resistance. Cushion-Grip™ Handle Ensures Excellent Torque and Comfort.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.51 (Each) $23.88 (Each)
Carton/Reel $10.51 (1 Each) $23.88 (1 Each)
Standard Packaging/Reel $42.04 (4 Each) $95.52 (4 Each)
Material - Induction Hardened Steel
Handle Color - Black
Handle Material - High-Dielectric Plastic
Overall Length 8-1/4 in;209.6 mm 8.313" (21.1 cm)
Description #2 PHILLIPS SCREWDRIVER 4" ROUND SHANK INSULATED SCREWDRIVER, #2 PHILLIPS TIP, 4"
extra long description KLEIN 603-4 #2 Phillips Screwdriver KLEIN 603-4-INS Screwdriver, Insul,
Features Cushion-Grip™ handle allows for greater torque and comfort. Integral flanges inside handle provide solid, twist resistant blade anchor. Special heat treated shafts. Precision machined tip for exact fit. Premium chrome plated for smooth feel and corrosion resistance. Patented Tip Ident quickly identifies the type of screwdriver and screwdriver tip orientation. Meets or exceeds applicable ASME / ANSI specifications. No. 2 Phillips with 4-Inch shank. The Klein Tools #2 Insulated Phillips Head Screwdriver provides safe electrical insulation up to 1,000-Volt. This screwdriver features 2 layers of insulation around a steel construction to ensure dielectric protection and impact resistance. Cushion-Grip™ handle ensures excellent torque and comfort.
Long Description Phillips Screwdriver, #2 Tip Size, Phillips Tip Style, 8-1/4 in Overall Length, Round Shank, 4 in Shank Length, 0.25 lb The Klein Tools #2 Insulated Phillips Head Screwdriver provides safe electrical insulation up to 1,000-Volt. This screwdriver features 2 layers of insulation around a steel construction to ensure dielectric protection and impact resistance. Cushion-Grip™ handle ensures excellent torque and comfort.
Product Type #2 Phillips Screwdriver 4" Shank Screwdriver, Insul, #2 PH, 4" L
Short Description Phillips Screwdriver, #2 -
Special Features Tip is precision-machined to provide a more consistent geometric symmetry than conventional Phillips-tip screwdrivers. Flame Retardant and Impact Resistant Handle
media Yes Yes
Shank Length 4 in;101.6 mm 4" (10.2 cm)
Shank Type Round Round
Tip Size #2 #2
Tip Style Phillips -
tip type Phillips Phillips
Made in USA yes -
Brand Klein Tools Klein Tools
Manufacturers Part Number 603-4 603-4-INS
Category Description HAND TOOLS HAND TOOLS
Weight 0.25 lb;0.11 kg 3.2 oz (91 g)
Application - For Work Near Energized Sources
standard - IEC 60900 and ASTM F1505
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat