Item Comparison: 6033, B6033

Item

6033 - #1 Phillips Screwdriver, 3" Round Shank - Klein Tools

6033
#1 Phillips Screwdriver, 3" Round Shank

$9.46 Each

$37.84 (4 Each)

QTY:
Each
Add
B6033 - #1 Phillips Screwdriver, 3" Round Shank - Klein Tools

B6033
#1 Phillips Screwdriver, 3" Round Shank

$9.46 Each

$9.46 (1 Each)

QTY:
Each
Add
Nacogdoches 3 3
All Stores 104 104
Vendor Klein Tools Klein Tools
Catalog Number 6033 B6033
Manufacturer Number 603-3 B603-3
Category Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Enhanced Commodity Codes - Tools & Testers
Classification Hand Tools Hand Tools
UNSPSC 27111701 - Screwdrivers 27111701 - Screwdrivers
UPC/EAN/GTIN 00092644850349 00092644851254
Weight per package 0.15 (lbs/each) 0
Description 6033 #1 Phillips Screwdriver, 3" Round Shank
Phillips Screwdriver, Rubber Handle Material, Black (Handle), #1 Tip Size, Phillips Tip Style, 6-3/4 In Overall Length, Round Shank, 3 In Shank Length, 0.15 LB
B6033 #1 Phillips Screwdriver, 3" Round Shank
Klein B603-3 #1 Phillips SCDR W/Bla
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.46 (Each) $9.46 (Each)
Carton/Reel $9.46 (1 Each) $9.46 (1 Each)
Standard Packaging/Reel $37.84 (4 Each) $9.46 (1 Each)
Color Black (Handle) -
Handle Color Black -
Handle Material Rubber -
Overall Length 6-3/4 in;171.5 mm -
Description #1 PHILLIPS SCREWDRIVER, 3" ROUND SHANK #1 PHILLIPS SCREWDRIVER, 3" ROUND SHANK
extra long description KLEIN 603-3 #1 Phillips Screwdriver -
Features The Klein Tools #1 Phillips 3-Inch round Shank Screwdriver is precision-machined for an accurate fit and torque without slippage. This Cushion-Grip™ Handle Screwdriver offers the comfort needed for all day work. Its Tip-Ident® quickly identifies screwdriver type and tip orientation. -
Long Description Phillips Screwdriver, Rubber Handle Material, Black (Handle), #1 Tip Size, Phillips Tip Style, 6-3/4 in Overall Length, Round Shank, 3 in Shank Length, 0.15 lb KLEIN B603-3 #1 PHILLIPS SCDR W/BLA
Product Type #1 Phillips Screwdriver 3" Shank #1 Phillips SCDR W/Black Shaft
Short Description Phillips Screwdriver, Rubber -
media Yes -
Shank Length 3 in;76.2 mm -
Shank Type Round -
Tip Size #1 -
Tip Style Phillips -
tip type Phillips -
Made in USA yes -
Brand Klein Tools Klein Tools
Manufacturers Part Number 603-3 B603-3
Category Description HAND TOOLS HAND TOOLS
Manufacturer Status - Inactive
Status - Inactive
Weight 0.15 lb;0.07 kg -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat