Nacogdoches |
0 |
8 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP356 |
6011ADW25 |
Manufacturer Number |
TP356 |
6011ADW-25 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Steel Boxes & Covers
|
Conduit Hangers/Stand Off Straps
|
UNSPSC |
39121308 - Outlet box
|
39121321 - Electrical Box Hardware and Accessories
|
UPC/EAN/GTIN |
00786189103564 |
00785991154856 |
Weight per package |
0.39 (lbs/each) |
0.625 (lbs/each) |
Description |
TP356 14 to 22-1/2" Adj Bar HNGR
Bar Hanger Outlet Box, Steel, 0.39 LB/Ea
|
6011ADW25 14-1/2-26-1/2 Adj Bar HNGR
Adjustable Bar Hanger, Steel, Silver, 0.63 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.85 (Each) |
$11.22 (Each) |
Carton/Reel |
$492.32 (50 Each) |
$280.62 (25 Each) |
Standard Packaging/Reel |
$492.32 (50 Each) |
$280.62 (25 Each) |
|
|
|
Size |
14 To 22-1/2 In Length |
Length from 14-1/2 Inches to 26-1/2 Inches |
|
Construction |
Drawn |
- |
Description |
14 TO 22-1/2" ADJ BAR HNGR |
14-1/2-26-1/2 ADJ BAR HNGR |
extra long description |
THEP TP356 ADJUST BAR HANGER NON ST |
ABB 6011ADW-25 14-1/2 -25 ,BAR HANG |
Features |
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar. |
Adjustable bar hanger. Depth 1-3/16 inch. For 3/8 inch, 1/2 inch and 5/8 inch wall board and plaster. Score marks for drywall and plaster depths. Maximum load capacity: 50 pounds (22.7 kilograms). Length: 14-1/2 inches to 26-1/2 inches. Packaged complete with fastener. |
Long Description |
Bar Hanger Outlet Box, Steel, 0.39 lb/EA |
Adjustable Bar Hanger, Steel, Silver, 0.63 lb/EA |
Product Type |
Adjust Bar Hanger Non Stud |
Adjustable Bar Hanger |
Short Description |
Bar Hanger Outlet Box, Steel, 0.39 lb/EA |
Adjustable Bar Hanger, Steel, Silver, 14-1/2" x 26-1/2" Length |
Special Features |
Not fan rated |
Claws provide temporary support for proper positioning until permanently installed |
|
Cable Entry |
KO |
- |
dimensions |
22.5000 IN X 1.0000 IN X 1.0000 IN |
- |
for use with |
Outlet Box |
3/8 in Wall Board and Plaster;1/2 in Wall Board and Plaster;5/8 in Wall Board and Plaster |
Knockouts |
- |
0 |
package quantity |
50 CT |
25 CT |
Standards Met |
UL Listed;CSA Certified |
UL E13938;CSA 12798 |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
TP356 |
6011ADW-25 |
|
Category Description |
STEEL BOXES & COVERS |
CONDUIT HANGERS/STAND OFF STRAPS |
Type |
Adjustable bar hanger |
Bar Hangers |
|
Weight |
0.39 lb/EA |
0.63 lb/EA |
|
Application |
Octagon Outlet Box |
For use with 3/8 inch, 1/2 inch & 5/8 inch wall board and plaster |
standard |
UL, cUL |
UL E13938, CSA 12798 |