Item Comparison: 592, TA598

Item

592 - 8/16/24V Ac Transformer - Edwards

592
8/16/24V Ac Transformer

$30.53 Each

$305.30 (10 Each)

QTY:
Each
Add
TA598 - Transformer 20-20-30VA 120V to 8-16-24V - Nsi

TA598
Transformer 20-20-30VA 120V to 8-16-24V

$51.33 Each

$51.33 (1 Each)

QTY:
Each
Add
Nacogdoches 9 0
All Stores 750 25
Vendor Edwards Nsi
Catalog Number 592 TA598
Manufacturer Number 592 TA598
Category Chimes, Intercoms, Xfrmers, Va - Transformer & Accessories Chimes, Intercoms, Xfrmers, Va - Transformer & Accessories
Classification Signaling Equipment Signaling Equipment
UNSPSC 39121002 - Power supply transformers 39121529 - Contactors
UPC/EAN/GTIN 00782640247204 00786261966025
Weight per package 0.95 (lbs/each) 2 (lbs/each)
Description 592 8/16/24V Ac Transformer
Signaling Transformer, 120 V Ac, 8/16/24 V, 10/10/20 Va, 50/60 HZ, Surface Mount, 2-1/2 In Length, 2-1/4 In Width, 2-1/8 In Height, 0.95 LB/Ea
TA598 Transformer 20-20-30VA 120V to 8-16-24V
Transformer 20-20-30VA 120V to 8-16-24V
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $30.53 (Each) $51.33 (Each)
Carton/Reel $30.53 (1 Each) $51.33 (1 Each)
Standard Packaging/Reel $305.30 (10 Each) $51.33 (1 Each)
connection Pre-stripped Primary Side Pigtails -
Number of Phases - Single Phase
Height 2-1/8 in -
Length 2-1/2 in -
Width 2-1/4 in -
Description 8/16/24V AC TRANSFORMER TRANSFORMER 20-20-30VA 120V TO 8-16-24V
extra long description EDW 592 XFMR 120PR1 8-16/24 TORK TA598 Magnetic Switch Contacts
Features Class 2 Type;2-1/4 Inch W X 2-1/2 Inch D X 2-1/8 Inch H Size;50/60 Hz Frequency Rating;Ul, Csa Approval;Outlet Box/Surface Mounting;10/10/20 Va Power Rating;120 Vac Primary Voltage;8/16/24 V Secondary Voltage;3 Tap(S);Includes Screw Terminal;Application Commercial, Industrial, Residential, Signaling;Series 590, Class 2 Model Tork 120VAC Tri-Volt Transformer APPLICATIONS: Engineered to ensure long use for bells, buzzers and chimes. FEATURES: TYPE: Tri-Volt VOLTS-AMPS (VA): 20-30-30 PRIMARY VOLTAGE AC: 120 SECONDARY VOLTAGE AC: 8-16-24 Hz: 60 BRAND EQUIVALENT: Morris 78208
Long Description Signaling Transformer, 120 V ac, 8/16/24 V, 10/10/20 VA, 50/60 Hz, Surface Mount, 2-1/2 in Length, 2-1/4 in Width, 2-1/8 in Height, 0.95 lb/EA Transformer 20-20-30VA 120V to 8-16-24V
Product Type Signaling Transformer Magnetic Switch Contacts Close W/Contact
Short Description Signaling Transformer, 120 VAC (Primary Voltage);8/16/24 V (Secondary Voltage), 2-1/2 in L, Surface Mount -
kva rating 0.01 kVA -
Mounting Type Surface Mount -
package quantity 1 CT;10 PK -
Power Rating 10/10/20 VA -
Primary Voltage - 120 VAC
Primary Voltage Rating 120 V ac -
Secondary Voltage - 8-16-24
Secondary Voltage Rating 8/16/24 V -
Standards Met UL Listed;CSA Certified -
Brand Edwards Signaling NSi
Manufacturers Part Number 592 TA598
sub brand - Signaling Devices
Category Description SIGNALING EQUIPMENT SIGNALING EQUIPMENT
Type AC - Class 2 -
Weight 0.95 lb/EA -
Application Commercial, Industrial;Residential;Signalling -
Frequency Rating 50/60 Hz 50-60 Hz
Mounting 1/2 in. Knockout or Surface Screw Mount
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat