Item Comparison: 5851I, PS20AC1BK

Item

5851I - Recp SGL 20A 250V S-Wire Iv - Legrand-Pass & Seymour

5851I
Recp SGL 20A 250V S-Wire Iv

$8.4251 Each

$842.51 (100 Each)

QTY:
Each
Add
PS20AC1BK - 20A 120/277VAC B+S Wire SP SW BK - Legrand-Pass & Seymour

PS20AC1BK
20A 120/277VAC B+S Wire SP SW BK

$0.00 Each

$0.00 (50 Each)

Call nearest store for Item Price
Nacogdoches 14 0
All Stores 1,980 0
Vendor Legrand-Pass & Seymour Legrand-Pass & Seymour
Catalog Number 5851I PS20AC1BK
Manufacturer Number 5851I PS20AC1BK
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Switches
Classification Industrial Receptacles Industrial Switches
UNSPSC 39121406 - Electrical receptacles N/A
UPC/EAN/GTIN 00785007585117 00785007196597
Weight per package 0.1604 (lbs/each) 0.2142 (lbs/each)
Description 5851I Recp SGL 20A 250V S-Wire Iv
Straight Blade Receptacle, 20 A, 250 V Ac, 2 Poles, 3 Wires, Back Wire Connection, Wall Mount, 1.380 In Length, 1.08 In Width, 3.28 In Height, Thermoplastic, Ivory, Corrosion Resistant, 0.1600 LB
PS20AC1BK 20A 120/277VAC B+S Wire SP SW BK
1POLE Toggle Switch, Back and, Side Wire, 20AMP 120/277VOLT, Black
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.43 (Each) $0.00 (Each)
Carton/Reel $84.25 (10 Each) $0.00 (1 Each)
Standard Packaging/Reel $842.51 (100 Each) $0.00 (50 Each)
amperage rating 20 20
connection Wire Ground -
Current Rating 20 A -
insulation - False
Material Thermoplastic -
Number of Wires 3 -
Poles 2 1
Voltage Rating 250 V ac 120/277
Wire Size 4 -
Color Ivory -
Height 3.28 in -
Length 1.380 in -
Size 3.3 in 3.3"
Width 1.08 in -
Description RECP SGL 20A 250V S-WIRE IV 20A 120/277VAC B+S WIRE SP SW BK
extra long description P&S 5851I RECP SGL 20A 250V S-WIRE P&S PS20AC1BK 20A 120/277VAC B+S WI
Features Heavy-Duty Spec Grade Single Receptacle, Side Wire 20amp 250volt, Ivory -
Long Description Straight Blade Receptacle, 20 A, 250 V ac, 2 Poles, 3 Wires, Back Wire Connection, Wall Mount, 1.380 in Length, 1.08 in Width, 3.28 in Height, ThermoPlastic, Ivory, Corrosion Resistant, 0.1600 lb 1pole Toggle Switch, Back and, Side Wire, 20amp 120/277volt, Black
Product Type Recp SGL 20A 250V S-Wire Iv 20A 120/277VAC B+S Wire SP SW BK
Short Description 20 A, 250 VAC, Straight Blade Receptacle, Ivory -
Special Features Auto Ground Clip;Back & Side Wire;Zinc Steel Strap Heavy duty switch, back & side wire, shallow design for ease of installation
Connection Type Back Wire -
Contact Rating - 20Amp, 120/277V
Mounting Type Wall Mount -
package quantity 1 ct -
Receptacle Type Straight Blade -
Resistance Properties Corrosion Resistant -
Standards Met UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified -
Switch Type - Toggle
Brand Pass & Seymour/Legrand Pass and Seymour
Manufacturers Part Number 5851-I PS20AC1BK
Category Description Industrial receptacles Industrial switches
Type Straight Blade Receptacle SWITCH
Weight 0.1600 lb -
Application Residential;Commercial Commercial/Residential
Mounting WALL WALL
nema rating 6-20R -
standard UL 498 UL20
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat