Nacogdoches |
0 |
3 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
8452AN |
5751AN |
Manufacturer Number |
8452AN |
5751AN |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
Residential Cord Connectors
|
UNSPSC |
39121402 - Electrical plugs
|
39121402 - Electrical plugs
|
UPC/EAN/GTIN |
00040893019741 |
00785007575118 |
Weight per package |
10 (lbs/each) |
0.7093 (lbs/each) |
Description |
8452AN Plug Angle 50A 250V 3PH 3P4W STR Gy
Eaton Arrow Hart Extra Heavy-Duty Angled Plug , #12-4 Awg, 50A, Industrial, Range and Dryer, 250V, Back Wire, Gray, Brass, Nylon, 15-50P, Three-Pole, Four-Wire, Grounding, Screw, Nylon, Core Pack
|
5751AN Plug 50A 3PH 250V Angle
Power Outlet Angle Plug, 30 A, 250 V Ac, 3 Poles, 4 Wires, Yellow (Handle), Nylon Material, 3.43 In Diameter, 2.12 In Length, 0.71 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$252.55 (Each) |
$118.56 (Each) |
Carton/Reel |
$252.55 (1 Each) |
$118.56 (1 Each) |
Standard Packaging/Reel |
$2,525.50 (10 Each) |
$7,113.60 (60 Each) |
|
amperage rating |
- |
30 |
connection |
- |
Non Grounding |
Current Rating |
- |
30 A |
Material |
Nylon |
Nylon |
Number of Wires |
- |
4 |
Poles |
- |
3 |
Voltage Rating |
- |
250 V ac |
Wire Size |
- |
4 |
|
|
Diameter |
- |
3.43 in |
Length |
- |
2.12 in |
Size |
- |
3.4 in |
|
Description |
PLUG ANGLE 50A 250V 3PH 3P4W STR GY |
PLUG 50A 3PH 250V ANGLE |
extra long description |
EWD 8452AN Plug Angle 50A 250V 3PH |
P&S 5751AN PLUG 50A 3PH 250V ANGLE |
Features |
Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application. |
Plug 50amp 3phase 250volt Angle |
Long Description |
Eaton Arrow Hart extra heavy-duty angled plug , #12-4 AWG, 50A, Industrial, range and dryer, 250V, Back wire, Gray, Brass, Nylon, 15-50P, Three-pole, four-wire, grounding, Screw, Nylon, Core pack |
Power Outlet Angle Plug, 30 A, 250 V ac, 3 Poles, 4 Wires, Yellow (Handle), Nylon Material, 3.43 in Diameter, 2.12 in Length, 0.71 lb |
Product Type |
Plug Angle 50A 250V 3PH 3P4W STR Gy |
Plug 50A 3PH 250V Angle |
Short Description |
- |
30 A, 250 VAC, Power Outlet Angle Plug, Yellow (Handle) |
Special Features |
Comml grade plugs & conns |
Plastic snap in wire clamp with aluminum conductors |
|
dimensions |
1.8800 IN X 3.0000 IN X 4.3000 IN |
- |
package quantity |
- |
1 CT;60 Pk |
Standards Met |
- |
RoHS Compliant;UL 498;C22.2 No. 45;CSA Certified |
|
Brand |
COOPER WIRING DEVICES |
Pass and Seymour |
Manufacturers Part Number |
8452AN |
5751-AN |
|
Category Description |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Residential cord connectors |
Type |
Extra heavy-duty angled plug |
Power Outlet Angle Plug |
|
|
Application |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
Appliances |
nema rating |
- |
15-50;NEMA WD-1;WD-6 |
standard |
Federal Specification Classification 6221 02,UL,NOM |
UL 498 |