Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
5750 |
8450N |
Manufacturer Number |
5750 |
8450N |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Receptacles
|
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007575002 |
00040893018638 |
Weight per package |
0.4025 (lbs/each) |
10 (lbs/each) |
Description |
5750 Straight Blade Recep 3P 50A 250V
Straight Blade Receptacle, 50 A, 250 V Ac, 3 Poles, 4 Wires, Wire Ground Connection, Wall Mount, 2.5 In Length, 2.2 In Width, 3.75 In Height, Thermoplastic, Black, Arc Resistant, 0.4000 LB
|
8450N Recp Single 50A 250V 3PH 3P4W STR BK
Eaton Power Device Receptacle, #14 to 10 Awg, 50A, Flush, 250V, Back and Side, Black, Nema 15-50R, Three-Pole, Four-Wire, Three-Pole, Four-Wire, Grounding, Screw, Glass-Filled Nylon, Three-Phase, Power
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$64.10 (Each) |
$136.39 (Each) |
Carton/Reel |
$64.10 (1 Each) |
$136.39 (1 Each) |
Standard Packaging/Reel |
$640.95 (10 Each) |
$1,363.90 (10 Each) |
|
amperage rating |
50 |
- |
connection |
Wire Ground |
- |
Current Rating |
50 A |
- |
Material |
Thermoplastic |
- |
Number of Wires |
4 |
- |
Poles |
3 |
- |
Voltage Rating |
250 V ac |
- |
Wire Size |
4 |
- |
|
Height |
3.75 in |
- |
Length |
2.5 in |
- |
Size |
3.8 in |
- |
Width |
2.2 in |
- |
|
Description |
STRAIGHT BLADE RECEP 3P 50A 250V |
RECP SINGLE 50A 250V 3PH 3P4W STR BK |
extra long description |
P&S 5750 STRAIGHT BLADE RECEP 3P 50 |
EWD 8450N Recp Single 50A 250V 3PH |
Features |
Straight Blade Receptacle 3pole 50amp 250v |
Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application. |
Long Description |
Straight Blade Receptacle, 50 A, 250 V ac, 3 Poles, 4 Wires, Wire Ground Connection, Wall Mount, 2.5 in Length, 2.2 in Width, 3.75 in Height, ThermoPlastic, Black, Arc Resistant, 0.4000 lb |
Eaton power device receptacle, #14 to 10 AWG, 50A, Flush, 250V, Back and side, Black, NEMA 15-50R, Three-pole, Four-wire, Three-pole, four-wire, grounding, Screw, Glass-filled nylon, Three-phase, Power |
Product Type |
Straight Blade Recep 3P 50A 250V |
Recp Single 50A 250V 3PH 3P4W STR BK |
Short Description |
50 A, 250 VAC, Straight Blade Receptacle, Black, 3 Poles, 4 Wires |
- |
Special Features |
Arc-Resistant Plastic;Dead Front Design & Double Wire Contact |
Commercial Grade |
|
Connection Type |
Wire Ground |
- |
dimensions |
- |
3.2500 IN X 2.9400 IN X 2.3800 IN |
Mounting Type |
Wall Mount |
- |
package quantity |
1 ct |
- |
Receptacle Type |
Straight Blade |
- |
Resistance Properties |
Arc Resistant |
- |
Standards Met |
UL 498;RoHS Compliant;CSA Certified;cULus |
- |
|
Brand |
Pass & Seymour/Legrand |
COOPER WIRING DEVICES |
Manufacturers Part Number |
5750 |
8450N |
|
Category Description |
Residential receptacles |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Type |
Straight Blade Receptacle |
Power device receptacle |
|
|
Application |
Industrial |
Ind Facilities & Factories - Facility - Other |
Mounting |
WALL |
- |
nema rating |
15-50 |
- |
standard |
UL 498 |
cULus Listed,CSA Certified,Federal Specification Classification 6233 01,RoHS Compliant |