Item Comparison: 561DC2, AFC75

Item

561DC2 - 3/4" DC 1 Screw MC Conn - Bridgeport

561DC2
3/4" DC 1 Screw MC Conn

$4.7359 Each

$2,367.95 (500 Each)

QTY:
Each
Add
AFC75 - 3/4" MC Connector - Flexible Conduit

AFC75
3/4" MC Connector

$0.00 Foot

$0.00 (250 Feet)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 8,904 0
Vendor Bridgeport Flexible Conduit
Catalog Number 561DC2 AFC75
Manufacturer Number 561-DC2 0103-22-00
Category Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings
Classification Flex & MC Fittings Flex & MC Fittings
UNSPSC 39121419 - Flex connectors 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00781747155610 00077680137333
Weight per package 0.093 (lbs/each) 0.01 (lbs/ft)
Description 561DC2 3/4" DC 1 Screw MC Conn
Ac/MC Single Screw Strap Type Connector, Die-Cast Zinc Material, 3/4 In Size, 1-5/8 In Length, 19/32 In Knockout Size, 1 Conductor, Non-Insulated
AFC75 3/4" MC Connector
AFC75 3/4 Ac/MC STL Conn
Minimum Order QTY 1 Unit 10 Units
Unit/Foot $4.74 (Each) $0.00 (Foot)
Carton/Reel $236.80 (50 Each) $0.00 (1 Feet)
Standard Packaging/Reel $2,367.95 (500 Each) $0.00 (250 Feet)
Material Die-Cast Zinc Steel IN
Number of Conductors 1 -
Finish Ball burnish -
Length 1-5/8 in -
Size 3/4 in -
Description 3/4" DC 1 SCREW MC CONN 3/4" MC CONNECTOR
extra long description BPT 561-DC2 3/4" BX/MC CABLE CONN. -
Features For use with AC/MC/HCF: 10/4 (.61" 0 min) to 8/3 (.87" 0 max) -
Long Description AC/MC Single Screw Strap Type Connector, Die-Cast Zinc Material, 3/4 in Size, 1-5/8 in Length, 19/32 in Knockout Size, 1 conductor, Non-Insulated AFC75 3/4 AC/MC STL CONN
Product Type AC/MC Single Screw Strap Type Connector AFC75 3/4" Ac/MC/FLX STL Conn 25PCS/CTN
Short Description AC/MC Single Screw Strap Type Connector, Zinc Die Cast, 3/4 in -
Special Features Single Screw Connector No locknut required; Unique 3-Way screw use with: Flat blade, #2 square drive or Phillips head; Positive grip clamp assures excellent grounding continuity and holding power; Tilt-in and tighten installation technique provides easy, fast and secure connections; Maximum wire protection provided by built-in red insulated throat bushing; UL listed for grounding 600 V or less; UL Listed concrete tight when taped; Anti-short bushing inspection hole
angle 180 Deg -
Connection Type Screw -
Connector Type Single Screw, Strap Type Box Connector
Enclosure Type NEMA FB-1 -
for use with AC/MC/HCF Cable 10/4 AWG(0.61 in) to 8/3 AWG (0.87 in) -
Insulated/Non-Insulated Non-Insulated -
Knockout Size 19/32 in -
media Yes -
package quantity 500 STD PK;50 CT -
Standards Met Federal Specification Number A-A-50552;UL Listed E20534;UL Standard UL514B;CSA Certified 39354 -
Made in USA yes -
Brand Bridgeport Flexible Conduit
Manufacturers Part Number 561-DC2 0103-22-00
sub brand Bridgeport AFC Fittings
Category Description FLEX & MC FITTINGS FLEX & MC FITTINGS
Type CONNECTOR Armored Cable & Flexible Metal Conduit Connector
Trade Size 3/4 0.75 in
Application Industrial For Use With 1/2 IN Steel And Aluminum RW FSC, 0.57 - 0.795 IN Diameter MC Cable, 10/4, 10/5, 8/3, 8/4, 6/3 AWG Armored Cable
standard UL, CSA UL 514B File Number E-164166, CSA File Number LR-84516, ANSI/NEMA FB-1, Federal Specification A-A-50552
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat