Item Comparison: 56111CFB, TP301

Item

56111CFB - 4X1/2D RND CFB W/Nmconn19 - Steel City

56111CFB
4X1/2D RND CFB W/Nmconn19

$8.5951 Each

$85.95 (10 Each)

QTY:
Each
Add
TP301 - 4X1/2D RND CFB W/Nmconn - Eaton

TP301
4X1/2D RND CFB W/Nmconn

$9.509 Each

$190.18 (20 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 9,729 9,280
Vendor Steel City Eaton
Catalog Number 56111CFB TP301
Manufacturer Number 56111 CFB TP301
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Steel Boxes & Covers Steel Boxes & Covers
UNSPSC 39121316 - Ceiling box 39121316 - Ceiling box
UPC/EAN/GTIN 00785991177244 00786189103014
Weight per package 0.5 (lbs/each) 0.41 (lbs/each)
Description 56111CFB 4X1/2D RND CFB W/Nmconn19
Ceiling Fan Outlet Box With Plastic Romex Connector, Pre-Galvanized, Silver, 6 Cu.In Capacity, Round, Knockout Cable Entry, 1/2 In Knockout Size, 2 Knockouts, Screw Mount, 1 Outlet, 1/2 In Height, 4 In Diameter, 0.50 LB/Ea
TP301 4X1/2D RND CFB W/Nmconn
Outlet Box, Ivory, 6 Cu.In Capacity, Round, Knockout Cable Entry, 1/2 In Knockout Size, 3 Knockouts, Screw Mount, 1/2 In Height, 4 In Diameter, 51 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.60 (Each) $9.51 (Each)
Carton/Reel $85.95 (10 Each) $190.18 (20 Each)
Standard Packaging/Reel $85.95 (10 Each) $190.18 (20 Each)
Material Steel Steel
Shape Round Round
Color Silver Ivory
Finish Pre-Galvanized -
Diameter 4 in 4 in
Height 1/2 in 1/2 in
Size 4 Inches Diameter x 1/2 Inch depth 4 In Diameter X 1/2 In Depth
Construction Drawn -
Description 4X1/2D RND CFB W/NMCONN19 4X1/2D RND CFB W/NMCONN
extra long description ABB 56111 CFB 4 IN.ROUND C-FAN BX,S THEP TP301 1/2 DEEP 4 ROUND CEIL FA
Features Round Ceiling Fan Box, 6 Cubic Inches, 4 Inch Diameter, 1/2 Inch Knockouts, Pre-Galvanized, Drawn Construction, with Plastic Romex Connector Included Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.
Long Description Ceiling Fan Outlet Box with Plastic Romex Connector, Pre-Galvanized, Silver, 6 cu.in Capacity, Round, Knockout Cable Entry, 1/2 in Knockout Size, 2 Knockouts, Screw Mount, 1 outlet, 1/2 in Height, 4 in Diameter, 0.50 lb/EA Outlet Box, Ivory, 6 cu.in Capacity, Round, Knockout Cable Entry, 1/2 in Knockout Size, 3 Knockouts, Screw Mount, 1/2 in Height, 4 in Diameter, 51 lb/100
Product Type 4 In.Round C-Fan BX, STL, 6CU, 1/2-Ko 1/2 Deep 4 Round Ceil Fan Box NM Snap In
Short Description Ceiling Fan Outlet Box with Plastic Romex Conne CTor, 6 cu. in, Silver Outlet Box, 6 cu. in, Ivory
Special Features Hardware Included with Box;Made of Steel, Drawn Construction Round, with NM Snap-in Connector
Cable Entry Type Knockout Knockout
dimensions - 4.0000 IN X 4.0000 IN X 0.5000 IN
for use with Conduit Fan and Fixture Support
Knockout Size 1/2 in 1/2 in
Mounting Type Screw Mount Screw Mount
Number of Knockouts 2 3
number of outlet 1 -
Number of Outlets 1 -
package quantity 10 CT 20 PK
Standards Met UL Listed E2969;NEC UL Listed 514A, 514B, 514C;NEMA OS-1
Made in USA yes -
Brand Thomas & Betts Cooper Crouse-Hinds
Manufacturers Part Number 56111-CFB TP301
sub brand Steel City(R) -
Category Description STEEL BOXES & COVERS STEEL BOXES & COVERS
Type Round Boxes Ceiling fan box
Weight 0.50 lb/EA 51 lb/100
Application Conduit Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Capacity 6 cu.in 6 cu.in
Mounting - SCREW
standard UL E2969 UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat