Item Comparison: 56111CFB, 77705

Item

56111CFB - 4X1/2D RND CFB W/Nmconn19 - Steel City

56111CFB
4X1/2D RND CFB W/Nmconn19

$8.5951 Each

$85.95 (10 Each)

QTY:
Each
Add
77705 - STL Direct Mount Fan Box 6.5 Cu In (M24) - Legrand-Pass & Seymour

77705
STL Direct Mount Fan Box 6.5 Cu In (M24)

$6.82 Each

$163.68 (24 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 9,622 904
Vendor Steel City Legrand-Pass & Seymour
Catalog Number 56111CFB 77705
Manufacturer Number 56111 CFB 77705
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Steel Boxes & Covers Steel Boxes & Covers
UNSPSC 39121316 - Ceiling box 39121308 - Outlet box
UPC/EAN/GTIN 00785991177244 00085129777057
Weight per package 0.5 (lbs/each) 0.4925 (lbs/each)
Description 56111CFB 4X1/2D RND CFB W/Nmconn19
Ceiling Fan Outlet Box With Plastic Romex Connector, Pre-Galvanized, Silver, 6 Cu.In Capacity, Round, Knockout Cable Entry, 1/2 In Knockout Size, 2 Knockouts, Screw Mount, 1 Outlet, 1/2 In Height, 4 In Diameter, 0.50 LB/Ea
77705 STL Direct Mount Fan Box 6.5 Cu In (M24)
Shallow Box, Silver, 6.5 Cu.In Capacity, Round, Top Knockout Cable Entry, Ceiling Mount, 0.5 In Height, 4 In Diameter, 0.49 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.60 (Each) $6.82 (Each)
Carton/Reel $85.95 (10 Each) $163.68 (24 Each)
Standard Packaging/Reel $85.95 (10 Each) $163.68 (24 Each)
Material Steel Metal
Shape Round Round
Color Silver Silver
Finish Pre-Galvanized -
Diameter 4 in 4 in
Height 1/2 in 0.5 in
Size 4 Inches Diameter x 1/2 Inch depth 6.5 cu in
Construction Drawn Direct Mount Shallow Box - with rotating dual support
Description 4X1/2D RND CFB W/NMCONN19 STL DIRECT MOUNT FAN BOX 6.5 CU IN (M24)
extra long description ABB 56111 CFB 4 IN.ROUND C-FAN BX,S P&S 77705 STL DIRECT MOUNT FAN BOX
Features Round Ceiling Fan Box, 6 Cubic Inches, 4 Inch Diameter, 1/2 Inch Knockouts, Pre-Galvanized, Drawn Construction, with Plastic Romex Connector Included Direct Mount Shallow Box - with rotating dual support. 24 pack.
Long Description Ceiling Fan Outlet Box with Plastic Romex Connector, Pre-Galvanized, Silver, 6 cu.in Capacity, Round, Knockout Cable Entry, 1/2 in Knockout Size, 2 Knockouts, Screw Mount, 1 outlet, 1/2 in Height, 4 in Diameter, 0.50 lb/EA Shallow Box, Silver, 6.5 cu.in Capacity, Round, Top Knockout Cable Entry, Ceiling Mount, 0.5 in Height, 4 in Diameter, 0.49 lb/EA
Product Type 4 In.Round C-Fan BX, STL, 6CU, 1/2-Ko Shallow Box
Short Description Ceiling Fan Outlet Box with Plastic Romex Conne CTor, 6 cu. in, Silver Shallow Box, 6.5 cu. in, Silver
Special Features Hardware Included with Box;Made of Steel, Drawn Construction Direct Mount to Joist;Ground Screw Pre-Installed
Cable Entry - Top Knockouts
Cable Entry Type Knockout Top Knockout
for use with Conduit Fan and Fixture Support
Knockout Size 1/2 in -
Knockouts - true
Mounting Type Screw Mount Ceiling Mount
Number of Knockouts 2 -
number of outlet 1 -
Number of Outlets 1 -
package quantity 10 CT 24 PK
Standards Met UL Listed E2969;NEC UL Listed;Conforms to NEMA OS1
Made in USA yes -
Brand Thomas & Betts Pass & Seymour/Legrand
Manufacturers Part Number 56111-CFB 77705
sub brand Steel City(R) Pass & Seymour
Category Description STEEL BOXES & COVERS STEEL BOXES & COVERS
Type Round Boxes Reiker Ceiling Fan & Fixture Support Products - Plastic Box Direct Mount
Weight 0.50 lb/EA 0.49 lb/EA
Application Conduit Residential;Commercial
Capacity 6 cu.in 6.5 cu.in
Mounting - CEILING
standard UL E2969 UL Listed, Conforms to NEMA OS1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat