Nacogdoches |
1,877 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Arlington |
Catalog Number |
560DC2 |
SG38 |
Manufacturer Number |
560-DC2 |
SG38 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Classification |
Flex & MC Fittings
|
Flex & MC Fittings
|
UNSPSC |
39121419 - Flex connectors
|
39121419 - Flex connectors
|
UPC/EAN/GTIN |
00781747155603 |
00018997180650 |
Weight per package |
0.068 (lbs/each) |
0.06 (lbs/each) |
Description |
560DC2 3/8" DC 1 Screw Strap Conn
Strap Connector, 3/8 In Trade Size, Die-Cast Zinc Material;Zinc Electro-Plate (Strap), Straight Connection Orientation, 7/8 In Length, Single Screw Strap-Type Connection, 1 Conductor, 0.068 LB/Ea
|
SG38 3/8" Saddle Grip
Saddle Grip Connector, Silver, Die-Cast Zinc Material, 3/8 In Size, 0.405 to 0.612 In Cable/Cord Size, 1 In Length, 1.077 In Diameter, Threaded X Screw Connection, 0.064 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.47 (Each) |
$1.27 (Each) |
Carton/Reel |
$73.46 (50 Each) |
$63.61 (50 Each) |
Standard Packaging/Reel |
$734.60 (500 Each) |
$636.10 (500 Each) |
|
connection |
- |
Threaded X Screw |
Material |
Die-Cast Zinc |
Die-Cast Zinc |
Number of Conductors |
1 |
- |
|
Color |
- |
Silver |
Finish |
Ball Burnished;Mirror Smooth;Zinc Electro-Plate (Strap) |
- |
|
Diameter |
- |
1.077 in |
Length |
7/8 in |
1 in |
Size |
3/8 |
3/8 in |
|
Description |
3/8" DC 1 SCREW STRAP CONN |
3/8" SADDLE GRIP |
extra long description |
BPT 560-DC2 3/8" STRAP-TYPE CONN. S |
ARL SG38 3/8" SADDLE GRIP ROUND |
Features |
Used to connect armored or metal clad cable to a box or enclosure. Tri-Drive screws. |
- |
Long Description |
Strap Connector, 3/8 in Trade Size, Die-Cast Zinc Material;Zinc Electro-Plate (Strap), Straight Connection Orientation, 7/8 in Length, Single Screw Strap-Type Connection, 1 conductor, 0.068 lb/EA |
Saddle Grip Connector, Silver, Die-Cast Zinc Material, 3/8 in Size, 0.405 to 0.612 in Cable/Cord Size, 1 in Length, 1.077 in Diameter, Threaded x Screw Connection, 0.064 lb/EA |
Product Type |
Strap Connector |
Saddle Grip Connector |
Short Description |
Strap Connector, Zinc Die Cast, 3/8 in, Straight, INS MC/AC/FMC |
Saddle Grip Connector, Zinc Die Cast, 3/8 in, 1 Screw |
Special Features |
With Tri-Drive Screw |
1/2" Knockout Saddle-Type Connector with Spring Set Screw;Concrete Tight when Taped |
|
angle |
180 Deg |
- |
Cable/Cord Size |
- |
0.405 to 0.612 in |
Connection Orientation |
Straight |
- |
Connection Type |
Single Screw Strap-Type |
Threaded x Screw |
Connector Type |
Single Screw, Strap Type |
- |
for use with |
AC/MC Cable |
Aluminum and Steel Flex, AC, AC90, MCI, MCI-A Cable;HCF Steel and Aluminum Cable |
media |
Yes |
- |
package quantity |
50 CT;500 PK |
50 PK;500 PK |
Standards Met |
UL File No. E20534;CSA Certified:File No. LR39354 |
UL Listed;CSA Certified;ECCN: EAR99 |
|
|
Brand |
Bridgeport |
Arlington Industries |
Manufacturers Part Number |
560-DC2 |
SG38 |
sub brand |
- |
Saddlegrip(R) |
|
Category Description |
FLEX & MC FITTINGS |
FLEX & MC FITTINGS |
Type |
CONNECTOR |
Snap-on |
|
|
Weight |
0.068 lb/EA |
0.064 lb/EA |
|
Application |
Recommended Cable Types to Connect Corrugated or Interlocked Mc or Ac Cable to Box or Enclosure. 14/4(.44" 0 Min) to 10/4 (.61" 0 Max) Mci-A. 12/2 to 10/4 Ac/Mc/Mcia/Hcf/Hcfmci-A 3/8" Fmc. 14/2 - 10/3 Nm Cable |
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS |
standard |
UL, CSA |
CULUS and CSA |