Nacogdoches |
1,280 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
560DC2 |
570DC2 |
Manufacturer Number |
560-DC2 |
570-DC2 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
BX, MC, Armored Cable Fittings
|
Classification |
Flex & MC Fittings
|
Flex & MC Fittings
|
UNSPSC |
39121419 - Flex connectors
|
39121419 - Flex connectors
|
UPC/EAN/GTIN |
00781747155603 |
00781747155702 |
Weight per package |
0.068 (lbs/each) |
0.069 (lbs/each) |
Description |
560DC2 3/8" DC 1 Screw Strap Conn
Strap Connector, 3/8 In Trade Size, Die-Cast Zinc Material;Zinc Electro-Plate (Strap), Straight Connection Orientation, 7/8 In Length, Single Screw Strap-Type Connection, 1 Conductor, 0.068 LB/Ea
|
570DC2 3/8" MC Low Profile 1-Screw Strap Diecast Conn
Ac/MC Single Screw Strap Type Connector, Die-Cast Zinc Material, 3/8 In Size, 3/8 In Length, 3/8 In Knockout Size, 1 Conductor, Non-Insulated
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.47 (Each) |
$1.26 (Each) |
Carton/Reel |
$73.46 (50 Each) |
$63.16 (50 Each) |
Standard Packaging/Reel |
$734.60 (500 Each) |
$631.60 (500 Each) |
|
Material |
Die-Cast Zinc |
Die-Cast Zinc |
Number of Conductors |
1 |
1 |
|
Finish |
Ball Burnished;Mirror Smooth;Zinc Electro-Plate (Strap) |
Ball burnish |
|
Length |
7/8 in |
3/8 in |
Size |
3/8 |
3/8 in |
|
Description |
3/8" DC 1 SCREW STRAP CONN |
3/8" MC LOW PROFILE 1-SCREW STRAP DIECAST CONN |
extra long description |
BPT 560-DC2 3/8" STRAP-TYPE CONN. S |
BPT 570-DC2 3/8" MC/AC/FMC CONN. ST |
Features |
Used to connect armored or metal clad cable to a box or enclosure. Tri-Drive screws. |
Recommended cable types to connect MC & AC or 3/8 Inch flexible metal conduit to box or enclosure. 14/2 (.38" 0 min) to 10/3 (.61" 0 max) AC/MC/MCI-A/HCF/HCFMCIA |
Long Description |
Strap Connector, 3/8 in Trade Size, Die-Cast Zinc Material;Zinc Electro-Plate (Strap), Straight Connection Orientation, 7/8 in Length, Single Screw Strap-Type Connection, 1 conductor, 0.068 lb/EA |
AC/MC Single Screw Strap Type Connector, Die-Cast Zinc Material, 3/8 in Size, 3/8 in Length, 3/8 in Knockout Size, 1 conductor, Non-Insulated |
Product Type |
Strap Connector |
AC/MC Single Screw Strap Type Connector |
Short Description |
Strap Connector, Zinc Die Cast, 3/8 in, Straight, INS MC/AC/FMC |
AC/MC Single Screw Strap Type Connector, Zinc Die Cast, 3/8" Size, 3/8" Length |
Special Features |
With Tri-Drive Screw |
Low Profile |
|
angle |
180 Deg |
180 Deg |
Connection Orientation |
Straight |
- |
Connection Type |
Single Screw Strap-Type |
Screw |
Connector Type |
Single Screw, Strap Type |
U Shaped |
Enclosure Type |
- |
NEMA FB-1 |
for use with |
AC/MC Cable |
Connect MC &AC or 3/8 in Flexible Metal Conduit to box or enclosure;14/2 AWG (0.38 in) to 10/3 AWG (0.61 in)AC/MC/MCI-A/HCF/HCFMCIA |
Insulated/Non-Insulated |
- |
Non-Insulated |
Knockout Size |
- |
3/8 in |
media |
Yes |
Yes |
package quantity |
50 CT;500 PK |
500 STD PK;50 CT |
Standards Met |
UL File No. E20534;CSA Certified:File No. LR39354 |
Federal Specification Number A-A-50552;UL Listed E20534;UL Standard UL514B |
|
|
Brand |
Bridgeport |
Bridgeport |
Manufacturers Part Number |
560-DC2 |
570-DC2 |
sub brand |
- |
Bridgeport |
|
Category Description |
FLEX & MC FITTINGS |
FLEX & MC FITTINGS |
Type |
CONNECTOR |
CONNECTOR |
|
|
|
Application |
Recommended Cable Types to Connect Corrugated or Interlocked Mc or Ac Cable to Box or Enclosure. 14/4(.44" 0 Min) to 10/4 (.61" 0 Max) Mci-A. 12/2 to 10/4 Ac/Mc/Mcia/Hcf/Hcfmci-A 3/8" Fmc. 14/2 - 10/3 Nm Cable |
Industrial |
standard |
UL, CSA |
UL |