Item Comparison: 56064, 56220

Item

56064 - Rechargeable Headlamp W/Silicone Strap, 400 Lumen - Klein Tools

56064
Rechargeable Headlamp W/Silicone Strap, 400 Lumen

$49.99 Each

$199.96 (4 Each)

QTY:
Each
Add
56220 - Led Headlamp With Silicone Hard Hat Strap - Klein Tools

56220
Led Headlamp With Silicone Hard Hat Strap

$37.80 Each

$226.80 (6 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 237 65
Vendor Klein Tools Klein Tools
Catalog Number 56064 56220
Manufacturer Number 56064 56220
Category Enhanced Commodity Codes - Tools & Testers Flashlights & Batteries - Flashlights, Lanterns, Warning
Classification Hand Tools Hand Tools
UNSPSC 39111610 - Flashlight 39111610 - Flashlight
UPC/EAN/GTIN 00092644560644 00092644562204
Weight per package 0.25 (lbs/each) 0.3 (lbs/each)
Description 56064 Rechargeable Headlamp W/Silicone Strap, 400 Lumen
Klein Tools’ Rechargeable Headlamp Provides Three Modes to Fit Your Task: A Bright, 22-Hour Floodlight A Brighter 12-Hour Focused Spotlight, and A Super-Bright 400 Lumen Boost Mode. You’LL Know When It’S Time to Recharge The Lamp, Because The Battery Gauge Clearly Indicates How Much Battery You Have Left. Whether You Wear With The Adjustable Silicone Strap or Attach It Directly to A Klein® Hard Hat, This Light-Sensing Auto-Off Headlamp Is The Best Choice For Your Everyday Light.
56220 Led Headlamp With Silicone Hard Hat Strap
Led Headlamp/Flashlight, 150 LM (Spotlight);50 LM (Spotlight) Brightness (Lumens), Silicone (Strap) Housing Material, 6 H (Spotlight);10 H (Floodlight) Average Life, 1.625 In Height, 2.5 In Length, 2 In Width, 0.30 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $49.99 (Each) $37.80 (Each)
Carton/Reel $49.99 (1 Each) $37.80 (1 Each)
Standard Packaging/Reel $199.96 (4 Each) $226.80 (6 Each)
Material ABS Anti-Slip Silicone Strap
Housing Material - Silicone (Strap)
Diameter -
Height - 1.625 in;41.3 mm
Length - 2.5 in;63.5 mm
Overall Length 1.38" (3.5 cm) 2.5" (6.4 cm)
Width - 2 in;50.8 mm
Description RECHARGEABLE HEADLAMP W/SILICONE STRAP, 400 LUMEN LED HEADLAMP WITH SILICONE HARD HAT STRAP
extra long description KLEIN 56064 Rechargeable Auto-Off H KLEIN 56220 Headlamp
Features Klein Tools’ rechargeable headlamp provides three modes to fit your task: a bright, 22-hour floodlight a brighter 12-hour focused spotlight, and a super-bright 400 lumen boost mode. You’ll know when it’s time to recharge the lamp, because the battery gauge clearly indicates how much battery you have left. Whether you wear with the adjustable silicone strap or attach it directly to a Klein® Hard Hat, this light-sensing auto-off headlamp is the best choice for your everyday light. This LED Headlamp has an anti-slip silicone strap to keep it securely fit to a hard hat. A 45-degree tilt allows the user to vary the beam direction to focus light exactly where it is needed. The strap is pre-adjusted to fit quickly onto a hard hat. The hard hat headlamp has two modes: spotlight or floodlight, depending on the necessary required focus. Klein Tools lights are designed to make life brighter and easier, with leading-edge solutions for illumination on and off the job site.
Long Description Klein Tools’ rechargeable headlamp provides three modes to fit your task: a bright, 22-hour floodlight a brighter 12-hour focused spotlight, and a super-bright 400 lumen boost mode. You’ll know when it’s time to recharge the lamp, because the battery gauge clearly indicates how much battery you have left. Whether you wear with the adjustable silicone strap or attach it directly to a Klein® Hard Hat, this light-sensing auto-off headlamp is the best choice for your everyday light. LED Headlamp/Flashlight, 150 lm (Spotlight);50 lm (Spotlight) Brightness (Lumens), Silicone (Strap) Housing Material, 6 h (Spotlight);10 h (Floodlight) Average Life, 1.625 in Height, 2.5 in Length, 2 in Width, 0.30 lb
Product Type Rechargeable Auto-Off Headlamp Headlamp
Short Description - LED Headlamp/Flashlight, 150 lm (Spotlight);50 lm (Spotlight), 2.5 in;63.5 mm
Special Features Auto-off Light Sensor; Battery Gauge; Silicone Strap 45° Tilt Capability
average life - 6 h (Spotlight);10 h (Floodlight)
battery life All-On/Boost: 4 hr; Spot/High: 12 hr; Flood/Low: 22 hr Spotlight: 6 hr; Floodlight: 10 hr
Brightness (Lumens) - 150 lm (Spotlight);50 lm (Spotlight)
bulb type LED LED
included Rechargeable Lamp, Bracket, Silicone Strap, USB Charging Cord; Instruction Manual Headlamp, Strap, Batteries
lumens All-On/Boost: 400; Spot/High: 200; Flood/Low: 100 Spotlight: 150; Floodlight: 50
media Yes Yes
Overall Height 2.25" (5.7 cm) 1.625" (4.1 cm)
Overall Width 3.13" (7.9 cm) 2" (5.1 cm)
package quantity - 1 ct
Standards Met - ETL Listed;UL Listed
Temperature Range Operating/Charging: 32° to 113°F (0° to 45°C); Storage: 14° to 131°F (-10° to 55°C) -
Made in USA - yes
Brand Klein Tools Klein Tools
Manufacturers Part Number 56064 56220
Category Description HAND TOOLS HAND TOOLS
Type Headlamp with Rechargeable Internal Battery ADJUSTABLE
Weight 7.04 oz (200 g) 0.30 lb;0.14 kg
Application Head Light; Work Light Headlamp Job Site
standard BC, CE, NR Can, REACH, RoHS ETL, UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat