Nacogdoches |
110 |
0 |
All Stores |
|
|
|
Vendor |
Rectorseal |
PVC & Accessories |
Catalog Number |
55983 |
7210602 |
Manufacturer Number |
55983 |
7210602 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Tools -
Paint, Chemicals, Etc.
|
Classification |
Adhesives
|
Couplings, Adapters, Reducers, Bushings, & Caps
|
UNSPSC |
31201617 - Solvent cements
|
31201617 - Solvent cements
|
UPC/EAN/GTIN |
00021449559836 |
00088700000513 |
Weight per package |
1.25 (lbs/each) |
2.0483 (lbs/each) |
Description |
55983 PT Med PVC Condit 633L Low Voc
PVC Cement, 3.8 L Can, Clear, +77 °F Flash Point, 15 LB
|
7210602 Pint Clear PVC Cement 633
1 PT. PVC Low Voc Cement #99
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.09 (Each) |
$0.00 (Each) |
Carton/Reel |
$18.09 (1 Each) |
$0.00 (12 Each) |
Standard Packaging/Reel |
$217.08 (12 Each) |
$0.00 (12 Each) |
|
|
|
|
Commodity Description |
PAINT,CHEMICALS, ETC. |
- |
Description |
PT MED PVC CONDIT 633L LOW VOC |
PINT CLEAR PVC CEMENT 633 |
extra long description |
LOW-VOC, MEDIUM TYPE; CLEAR COLOR; ASTM D2564, NSF, UPC APPLICABLE STANDARD; PVC ELECTRICAL CONDUIT APPLICATION; DAUBER TOP CAN CONTAINER TYPE; 6 INCH DIAMETER (SCHEDULE 40/80) PIPE SIZE; 1 PINT CONTAINER SIZE; ELECTRICAL CONDUIT 633L BRAND; LEED COMPLIANT; ODOR PUNGENT; SPECIFIC GRAVITY 0.91; BOILING POINT 151 DEG F; FLASH POINT 4.1 DEG F; VAPOR DENSITY 2.5; VAPOR PRESSURE 129 MM HG AT 68 DEG F; EVAPORATION RATE 8 TO 14.5; SHELF LIFE 2 YEAR |
CTX 7210602 CEMENT LOW VOC PT #99 |
Features |
- |
CANTEX 7210602 is a 1 Pt. PVC Low VOC Cement #99 which is used to join rigid PVC Electrical conduit and fittings |
Long Description |
PVC Cement, 3.8 L Can, Clear, +77 °F Flash Point, 15 lb |
1 Pt. PVC Low VOC Cement #99 |
Product Type |
Conduit Cement |
Cement Low Voc PT #99 |
Short Description |
PVC Cement, Pint, Can |
- |
|
Applicable Standard |
ASTM D-2564, NSF, UPC |
- |
Composition |
Low VOC PVC |
- |
Container Capacity |
3.8 L |
- |
Container Type |
Can |
- |
Flash Point |
+77 °F |
- |
package quantity |
12 CA |
- |
Physical Form |
Liquid |
- |
Pipe Size |
6 Inch Dia 40 S/80 S |
- |
Standards Met |
NSF Certified;LEED Complaint;Exceeds ASTM D 2564 |
- |
|
Brand |
|
PVC & Accessories |
Manufacturers Part Number |
55983 |
7210602 |
|
Category Description |
ADHESIVES |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
Type |
MEDIUM |
- |
|
|
|
Application |
PVC Conduit |
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
Call nearest store for Item Price
|