Nacogdoches |
2,000 |
0 |
All Stores |
|
|
|
Vendor |
Cables & Cords |
Commodity Cables, Inc. |
Catalog Number |
553020507 |
182TSTATS5BW2M |
Manufacturer Number |
64162102 |
N/A |
Category |
Enhanced Commodity Codes -
Wire
|
Unassigned
|
Classification |
Thermostat and Doorbell Wire
|
N/A
|
UNSPSC |
26121517 - Copper wire
|
-
|
UPC/EAN/GTIN |
00029892353803 |
79156100014 |
Weight per package |
0.013 (lbs/ft) |
0 |
Description |
553020507 18/2 Thermostat/Bell Wire
Thermostat Wire, Solid, 2 Conductors, #18 Awg Conductor Size, 150 V, 500 FT Overall Length, 0.132 In Outside Diameter, 0.006 In Insulation Thickness, Copper Conductor Material, Polypropylene Insulation Material, Red;White, -20 °C Operating Temperature, +60 °C Operating Temperature, 14 LB/MFT
|
182TSTATS5BW2M 18AWG 2C Solid Thermostat CMR BR 500' Reel
|
|
Minimum Order QTY |
500 Units |
1 Unit |
Unit/Foot |
$0.13 (Foot) |
$0.17 (Each) |
Carton/Reel |
$64.90 (500 Feet) |
$86.66 (500 Each) |
Standard Packaging/Reel |
$259.60 (2000 Feet) |
$346.64 (2000 Each) |
|
Conductor Size |
#18 AWG |
- |
Number of Conductors |
2 |
- |
Voltage Rating |
150 V |
- |
|
Color |
Red;White |
- |
Conductor Material |
Copper |
- |
Insulation Material |
Polypropylene |
- |
|
|
Additional Information |
Fast and Easy Cable Access |
- |
Description |
18/2 THERMOSTAT/BELL WIRE |
18AWG 2C SOLID THERMOSTAT CMR BR 500' REEL |
extra long description |
SWC 553020507 THERMOSTAT WIRE - 18/ |
- |
Long Description |
Thermostat Wire, Solid, 2 Conductors, #18 AWG Conductor Size, 150 V, 500 ft Overall Length, 0.132 in Outside Diameter, 0.006 in Insulation Thickness, Copper Conductor Material, Polypropylene Insulation Material, Red;White, -20 °C Operating Temperature, +60 °C Operating Temperature, 14 lb/mft |
- |
Product Type |
Thermostat Wire |
- |
Short Description |
Thermostat Wire, Solid, 18 AWG, 2 Conductors, Copper Conductor |
- |
|
Cable Shape |
Round |
- |
Insulation Thickness |
0.006 in |
- |
Maximum Operating Temperature |
+60 °C |
- |
Minimum Operating Temperature |
-20 °C |
- |
outside diameter |
0.132 in |
- |
Solid/Strand |
Solid |
- |
Standards Met |
UL 13;cUL Listed;NEC 725 |
- |
|
|
Brand |
Cables & Cords |
- |
Manufacturers Part Number |
553020507 |
- |
|
Category Description |
Thermostat and Doorbell Wire |
Fuses & Fuse Accessories |
|
|
Package Type |
Roll |
- |
Weight |
14 lb/mft |
- |
|
Application |
Thermostats;Air-Conditioning Controls;Other Low Voltage Remote Control Circuits;Doorbells |