Item Comparison: 54876BE, LCC500126

Item

54876BE - 500MCM 2H Lug 1/2" - Color-Keyed

54876BE
500MCM 2H Lug 1/2"

$32.1742 Each

$193.05 (6 Each)

QTY:
Each
Add
LCC500126 - 500 Long Barrel 2-Hole Compression - No Window - Panduit

LCC500126
500 Long Barrel 2-Hole Compression - No Window

$18.6573 Each

$111.94 (6 Each)

QTY:
Each
Add
Nacogdoches 26 0
All Stores 1,077 423
Vendor Color-Keyed Panduit
Catalog Number 54876BE LCC500126
Manufacturer Number 54876BE LCC500-12-6
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121405 - Cable or wire lug 39121405 - Cable or wire lug
UPC/EAN/GTIN 00786210882734 00074983902651
Weight per package 0.695 (lbs/each) 0.416 (lbs/each)
Description 54876BE 500MCM 2H Lug 1/2"
Compression Lug, 500 Kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 6 In Overall Length, Tongue Terminal, 35 KV, 0.7 LB/Ea
LCC500126 500 Long Barrel 2-Hole Compression - No Window
Long Barrel Lug, 500 Kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Code) Insulation Color, +90 °C Operating Temperature, 6.36 In Overall Length, 35 KV
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $32.17 (Each) $18.66 (Each)
Carton/Reel $193.05 (6 Each) $111.94 (6 Each)
Standard Packaging/Reel $193.05 (6 Each) $111.94 (6 Each)
insulation None -
Material Copper Copper
Terminal Type Tongue -
Voltage Rating 35 kV -
Color Brown Brown
Conductor Material Copper Copper
Insulation Color Brown (Die Color) Brown (Code)
Overall Length 6 in 6.36 in
Size - 500 kcmil Code
Description 500MCM 2H LUG 1/2" 500 LONG BARREL 2-HOLE COMPRESSION - NO WINDOW
extra long description ABB 54876BE CU TP 2HL LUG LONGBRL PAN LCC500-12-6 Pan-Lug™ LCC500-12-
Features Two-Hole Lugs — Long Barrel 600V to 35KV (continued) -
Long Description Compression Lug, 500 kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 6 in Overall Length, Tongue Terminal, 35 kV, 0.7 lb/EA Long Barrel Lug, 500 kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Code) Insulation Color, +90 °C Operating Temperature, 6.36 in Overall Length, 35 kV
Product Type Cu TP 2HL Lug Longbrl 500 1/2B BRN Long Barrel Lug
Short Description 500 kcmil Compression Lug, Non-Insulated, 6 in L, 35 kV Long Barrel Lug, Non-Insulated, 6.36 in L, 35 kV
Special Features Long Barrel;High Conductivity Long Barrel Maximizes Number of Crimps and Provides Premium Wire Pull-Out Strength and Electrical Performance
Cable Size 500 kcmil -
For Stud Size 1/2 in 1/2 in
for use with Copper Conductor Stranded Copper Conductors
Insulated/Non-Insulated Non-Insulated Non-Insulated
Maximum Conductor Size 500 kcmil 500 kcmil
Maximum Operating Temperature - +90 °C
Maximum Voltage Rating 35 kV 35 kV
media - Yes
Number of Holes 2 2
package quantity 1 CT;30 PK 6 PK
Standards Met UL Listed E9809;CSA Certified CSA Certified C22.2 No. 65-13;UL Listed 486A-486B File #E52164;RoHS Compliant;Meets NEBS Level 3
Stud Size 1/2 in 1/2
Brand COLOR-KEYED Panduit Corporation
Manufacturers Part Number 54876BE LCC500126
sub brand Color-Keyed Type LCC
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Long Barrel Compression Lug
Weight 0.7 lb/EA -
Mounting - 2-5/8
standard UL E9809 UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat