Item Comparison: 54872BE, LCC35012X

Item

54872BE - 350MCM 2H Cop Lug - Color-Keyed

54872BE
350MCM 2H Cop Lug

$23.9584 Each

$239.58 (10 Each)

QTY:
Each
Add
LCC35012X - 350MCM 2HOLE Lug - Panduit

LCC35012X
350MCM 2HOLE Lug

$12.9156 Each

$129.16 (10 Each)

QTY:
Each
Add
Nacogdoches 16 0
All Stores 1,119 242
Vendor Color-Keyed Panduit
Catalog Number 54872BE LCC35012X
Manufacturer Number 54872BE LCC350-12-X
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Split Bolts
UNSPSC 39121405 - Cable or wire lug 39121405 - Cable or wire lug
UPC/EAN/GTIN 00786210898070 00074983902552
Weight per package 0.4 (lbs/each) 4 (lbs/each)
Description 54872BE 350MCM 2H Cop Lug
Compression Lug, 350 Kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Red (Die Color) Insulation Color, 5.40 In Overall Length, Tongue Terminal, 35 KV, 0.04 LB/Ea
LCC35012X 350MCM 2HOLE Lug
The LCC350-12-X Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $23.96 (Each) $12.92 (Each)
Carton/Reel $239.58 (10 Each) $129.16 (10 Each)
Standard Packaging/Reel $239.58 (10 Each) $129.16 (10 Each)
insulation None -
Material Copper Tin-Plated Copper
Terminal Type Tongue -
Voltage Rating 35 kV -
Color Red Red
Conductor Material Copper -
Insulation Color Red (Die Color) -
Overall Length 5.40 in -
Size - 350 kcmil Code
Description 350MCM 2H COP LUG 350MCM 2HOLE LUG
extra long description ABB 54872BE LNG BAR 350 1/2 BH ON 1 PAN LCC350-12-X Pan-Lug™ LCC350-12-
Features Two-Hole Lugs — Long Barrel 600V to 35KV (continued) -
Long Description Compression Lug, 350 kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Red (Die Color) Insulation Color, 5.40 in Overall Length, Tongue Terminal, 35 kV, 0.04 lb/EA The LCC350-12-X Tin-Plated Copper Compression Lug, two-hole, long barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. The long barrel maximizes the number of crimps and provides premium wire pull-out strength and performance. The generously beveled wire entry prevents bent back strands when inserting the conductor into the barrel. UL Listed and CSA Certified.
Product Type LNG Bar 350 1/2 BH On 1-3/4 Tin PLT Pan-Lug™ LCC350-12-X Comp. Lug, 350, Tin PLT Copper, STRT, T
Short Description 350 MCM Compression Lug, Non-Insulated, 5.40 in L, 35 kV -
Special Features Long Barrel;High Conductivity Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Cable Size 350 kcmil -
For Stud Size 1/2 in -
for use with Copper Conductor -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size 350 kcmil -
Maximum Voltage Rating 35 kV -
media - Yes
Number of Holes 2 2
package quantity 10 CT;50 PK -
Standards Met UL Listed E9809;CSA Certified -
Stud Size 1/2 in 1/2
Brand COLOR-KEYED Panduit®
Manufacturers Part Number 54872BE LCC350-12-X
sub brand Color-Keyed -
Category Description Comp & Mech Lugs and Butt Splices SPLIT BOLTS
Type Long Barrel Compression Lug
Weight 0.04 lb/EA -
Mounting - 2-5/16
standard UL E9809 UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat