Item Comparison: SCS5006, 54518

Item

SCS5006 - 500MCM Cable Splice - Panduit

SCS5006
500MCM Cable Splice

$13.709 Each

$164.51 (12 Each)

QTY:
Each
Add
54518 - 500MCM BRN 2WAY Conn - Color-Keyed

54518
500MCM BRN 2WAY Conn

$21.7174 Each

$130.30 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 18 290
Vendor Panduit Color-Keyed
Catalog Number SCS5006 54518
Manufacturer Number SCS500-6 54518
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Terminals Comp & Mech Lugs and Butt Splices
UNSPSC 39121449 - Wire or cable compression splice 39121449 - Wire or cable compression splice
UPC/EAN/GTIN 00074983903658 00786210545189
Weight per package 1 (lbs/each) 0.3 (lbs/each)
Description SCS5006 500MCM Cable Splice
Copper Butt Splice, Standard Barrel, 500 Kcmil Cable.
54518 500MCM BRN 2WAY Conn
Copper Two-Way Splice Connector, Standard Barrel, Wire Size 500 Kcmil, Tin Plated, Die Code 87, Die Color Code Brown
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.71 (Each) $21.72 (Each)
Carton/Reel $82.25 (6 Each) $130.30 (6 Each)
Standard Packaging/Reel $164.51 (12 Each) $130.30 (6 Each)
Material Copper Copper
Voltage Rating NA 600 V
Color Brown Brown
Finish Tin-Plated Tin-Plated
Size NA -
Description 500MCM CABLE SPLICE 500MCM BRN 2WAY CONN
extra long description PAN SCS500-6 Pan-Lug™ SCS500-6 Comp ABB 54518 CU TP 2WAY CONN SPLICE ST
Long Description Copper butt splice, standard barrel, 500 kcmil cable. Copper Two-Way Splice Connector, Standard Barrel, Wire Size 500 kcmil, Tin Plated, Die Code 87, Die Color Code Brown
Product Type Pan-Lug™ SCS500-6 Compression Connectors - Splices Cu TP 2WAY Conn Splice STND 500 BRN
Special Features - Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost
media Yes -
Brand PANDUIT COLOR-KEYED
Manufacturers Part Number SCS500-6 54518
Category Description TERMINALS Comp & Mech Lugs and Butt Splices
Type Compression Splice SPLICE
Application - Applications certified to 600 V and recommended up to 35 kV¥
standard Yes UL E9809
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat