Item Comparison: 54512, C40

Item

54512 - 4/0 Butt Splice - Color-Keyed

54512
4/0 Butt Splice

$7.7954 Each

$77.95 (10 Each)

QTY:
Each
Add
C40 - 4/0 Cu Compression Butt Splice - Nsi

C40
4/0 Cu Compression Butt Splice

$14.8789 Each

$371.97 (25 Each)

QTY:
Each
Add
Nacogdoches 12 0
All Stores 645 330
Vendor Color-Keyed Nsi
Catalog Number 54512 C40
Manufacturer Number 54512 C-4/0
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121449 - Wire or cable compression splice 39121427 - Wiring taps
UPC/EAN/GTIN 00786210545127 00662381037589
Weight per package 0.075 (lbs/each) 0.16 (lbs/each)
Description 54512 4/0 Butt Splice
Two-Way Splice Connector, 4/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Purple (Die Color) Insulation Color, 2 Conductors, 1.88 In Overall Length, Compression Terminal, 35 KV, 0.08 LB/Ea
C40 4/0 Cu Compression Butt Splice
Long Barrel TINNEDCOPPERSPLICE4/0 Awg Long Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.80 (Each) $14.88 (Each)
Carton/Reel $77.95 (10 Each) $14.88 (1 Each)
Standard Packaging/Reel $77.95 (10 Each) $371.97 (25 Each)
insulation None -
Material Copper Copper
Number of Conductors 2 2
Poles - 1
Terminal Type Compression -
Voltage Rating 600 V 600 V
Color Purple Purple
Conductor Material Copper -
Finish Tin Plated Tin Plated
Insulation Color Purple (Die Color) -
Overall Length 1.88 in -
Size - L=2.75 - OD=.690 - ID=.550
Description 4/0 BUTT SPLICE 4/0 CU COMPRESSION BUTT SPLICE
extra long description ABB 54512 2 WAY SPLICE CONNECTOR 4/ NSI C-4/0 WRD Tap Cover 5/8" "O" D
Features Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 4/0 AWG, Tin Plated, Die Code 54, Die Color Code Purple Long Barrel Tinned Copper Splice 4/0 AWG: Long Barrel Tinned Copper Splices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description Two-Way Splice Connector, 4/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Purple (Die Color) Insulation Color, 2 Conductors, 1.88 in Overall Length, Compression Terminal, 35 kV, 0.08 lb/EA Long Barrel TinnedCopperSplice4/0 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Product Type Two-Way Splice Connector WRD Tap Cover 5/8" "O" Die
Short Description Two-Way Splice Connector, 4/0 AWG, Non-Insulated, 1.88 in L, 35 kV -
Special Features Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost 4/0 AWG (STR) - CU Splice
for use with Copper Conductor -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size 4/0 AWG -
Maximum Voltage Rating 35 kV -
package quantity 10 CT;100 PK -
Standards Met UL Listed E9809;CSA Certified -
Warranty - 1 YEAR
Brand Thomas & Betts NSi
Manufacturers Part Number 54512 C-4/0
sub brand Color-Keyed -
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type SPLICE Long Barrel - CU Splice
Weight 0.08 lb/EA -
Application Applications certified to 600 V and recommended up to 35 kV¥ Terminate, Splice, Tap Power Connectors
environmental conditions - 90 C
standard UL E9809 UL486A/B
Temperature Rating - 90 C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat