Nacogdoches |
12 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Color-Keyed |
Catalog Number |
54512 |
54812 |
Manufacturer Number |
54512 |
54812 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121449 - Wire or cable compression splice
|
39121449 - Wire or cable compression splice
|
UPC/EAN/GTIN |
00786210545127 |
00786210548128 |
Weight per package |
0.075 (lbs/each) |
0.12 (lbs/each) |
Description |
54512 4/0 Butt Splice
Two-Way Splice Connector, 4/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Purple (Die Color) Insulation Color, 2 Conductors, 1.88 In Overall Length, Compression Terminal, 35 KV, 0.08 LB/Ea
|
54812 4/0 2WAY Cop Conn
Copper Two-Way Splice, Long Barrel, Max 35KV, Wire Size 4/0 Awg, Length 2.75 Inches, Tin Plated, Die Code 54, Die Color Code Purple
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.80 (Each) |
$14.97 (Each) |
Carton/Reel |
$77.95 (10 Each) |
$149.71 (10 Each) |
Standard Packaging/Reel |
$77.95 (10 Each) |
$149.71 (10 Each) |
|
insulation |
None |
None |
Material |
Copper |
Copper |
Number of Conductors |
2 |
- |
Terminal Type |
Compression |
- |
Voltage Rating |
600 V |
600 V |
|
Color |
Purple |
Purple |
Conductor Material |
Copper |
- |
Finish |
Tin Plated |
Tin Plated |
Insulation Color |
Purple (Die Color) |
- |
|
|
Description |
4/0 BUTT SPLICE |
4/0 2WAY COP CONN |
extra long description |
ABB 54512 2 WAY SPLICE CONNECTOR 4/ |
ABB 54812 2WAY CU SPLICE CONN LNGBR |
Features |
Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 4/0 AWG, Tin Plated, Die Code 54, Die Color Code Purple |
- |
Long Description |
Two-Way Splice Connector, 4/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Purple (Die Color) Insulation Color, 2 Conductors, 1.88 in Overall Length, Compression Terminal, 35 kV, 0.08 lb/EA |
Copper Two-Way Splice, Long Barrel, Max 35kV, Wire Size 4/0 AWG, Length 2.75 Inches, Tin Plated, Die Code 54, Die Color Code Purple |
Product Type |
Two-Way Splice Connector |
2WAY Cu Splice Conn LNGBRL 4/0 Pur |
Short Description |
Two-Way Splice Connector, 4/0 AWG, Non-Insulated, 1.88 in L, 35 kV |
- |
Special Features |
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost |
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost |
|
for use with |
Copper Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
4/0 AWG |
- |
Maximum Voltage Rating |
35 kV |
- |
package quantity |
10 CT;100 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
|
Brand |
Thomas & Betts |
COLOR-KEYED |
Manufacturers Part Number |
54512 |
54812 |
sub brand |
Color-Keyed |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
SPLICE |
Splice Connector |
|
|
Application |
Applications certified to 600 V and recommended up to 35 kV¥ |
Applications certified to 600 V and recommended up to 35 kV¥ |
standard |
UL E9809 |
UL E9809, CSA 4503 |