Item Comparison: 54511, YS27

Item

54511 - 3/0 Butt Splice - Color-Keyed

54511
3/0 Butt Splice

$7.0838 Each

$70.84 (10 Each)

QTY:
Each
Add
YS27 - 3/0AWG Butt Splice Long - Burndy

YS27
3/0AWG Butt Splice Long

$27.35 Each

$273.50 (10 Each)

QTY:
Each
Add
Nacogdoches 13 0
All Stores 735 20
Vendor Color-Keyed Burndy
Catalog Number 54511 YS27
Manufacturer Number 54511 YS27
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121449 - Wire or cable compression splice 39121449 - Wire or cable compression splice
UPC/EAN/GTIN 00786210545110 00781810507704
Weight per package 0.065 (lbs/each) 0.11 (lbs/each)
Description 54511 3/0 Butt Splice
Copper Two-Way Splice Connector, Standard Barrel, Max 35KV, Wire Size 3/0 Awg, Tin Plated, Die Code 50, Die Color Code Orange
YS27 3/0AWG Butt Splice Long
3/0 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Orange Color Code, 14 Die Index
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.08 (Each) $27.35 (Each)
Carton/Reel $70.84 (10 Each) $27.35 (1 Each)
Standard Packaging/Reel $70.84 (10 Each) $273.50 (10 Each)
Material Copper Copper
Voltage Rating 600 V 35
Color Orange -
Color Code - ORANGE
Finish Tin-Plated Tin-Plated
Description 3/0 BUTT SPLICE 3/0AWG BUTT SPLICE LONG
extra long description ABB 54511 2 WAY SPLICE CONNECTOR 3/ BUR YS27 BUTT SPLICE LONG 3/0
Long Description Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 3/0 AWG, Tin Plated, Die Code 50, Die Color Code Orange 3/0 AWG CU, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, ORANGE Color Code, 14 Die Index
Product Type 2 Way Splice Connector 3/0 Splice
Special Features Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost Features: UL Listed 90 DEG C, 600 Volts to 35 kV, Long Barrel Length: Ideal For 600 Volt Heavy Duty Applications, Also May Be Used At Higher Voltages Up To 35KV, Four (4) Center Conductor Stops: Provides A Center Wire Stop For Proper Conductor Insertion, High Pull Out Force: Provides Added Security For Much Greater Mechanical And Electrical Properties, Dieless Tools (number Of Crimps): Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (2), Oil Stop: No, Color Code: Orange, Tapered End: No, Die Index: 14 Element A, Too
Die Index - 14
Brand COLOR-KEYED BURNDY
Manufacturers Part Number 54511 YS27
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type SPLICE YS, Long Barrel
Application Applications certified to 600 V and recommended up to 35 kV¥ Wire Splice
standard UL E9809 UL 486A-486B
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat