Item Comparison: 54511, SCS30X

Item

54511 - 3/0 Butt Splice - Color-Keyed

54511
3/0 Butt Splice

$7.0838 Each

$70.84 (10 Each)

QTY:
Each
Add
SCS30X - 3/0AWG Cu Butt Splice - Panduit

SCS30X
3/0AWG Cu Butt Splice

$13.2112 Each

$528.45 (40 Each)

QTY:
Each
Add
Nacogdoches 13 0
All Stores 735 68
Vendor Color-Keyed Panduit
Catalog Number 54511 SCS30X
Manufacturer Number 54511 SCS3/0-X
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121449 - Wire or cable compression splice 39121449 - Wire or cable compression splice
UPC/EAN/GTIN 00786210545110 00074983903351
Weight per package 0.065 (lbs/each) 0.093 (lbs/each)
Description 54511 3/0 Butt Splice
Copper Two-Way Splice Connector, Standard Barrel, Max 35KV, Wire Size 3/0 Awg, Tin Plated, Die Code 50, Die Color Code Orange
SCS30X 3/0AWG Cu Butt Splice
The SCS3/0-X Copper Compression Lug Lug, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.08 (Each) $13.21 (Each)
Carton/Reel $70.84 (10 Each) $13.21 (1 Each)
Standard Packaging/Reel $70.84 (10 Each) $528.45 (40 Each)
Material Copper Copper
Voltage Rating 600 V NA
Color Orange Orange
Finish Tin-Plated Tin-Plated
Size - NA
Description 3/0 BUTT SPLICE 3/0AWG CU BUTT SPLICE
extra long description ABB 54511 2 WAY SPLICE CONNECTOR 3/ PAN SCS3/0-X Pan-Lug™ SCS3/0-X Comp
Long Description Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 3/0 AWG, Tin Plated, Die Code 50, Die Color Code Orange The SCS3/0-X Copper Compression Lug Lug, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Product Type 2 Way Splice Connector 3/0 Pan-Lug™ SCS3/0-X Comp. Splice, Tin PLT Copper, PK10
Special Features Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost -
media - Yes
Brand COLOR-KEYED PANDUIT
Manufacturers Part Number 54511 SCS3/0-X
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type SPLICE Compression Splice
Application Applications certified to 600 V and recommended up to 35 kV¥ -
Mounting - 1
standard UL E9809 UL listed and CSA certified for use up to 600V & Temperature Rated to 90°C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat