Item Comparison: C30, 54511

Item

C30 - 3/0 Cu Long Barrel Compression Butt Splice - Nsi

C30
3/0 Cu Long Barrel Compression Butt Splice

$13.6571 Each

$341.43 (25 Each)

QTY:
Each
Add
54511 - 3/0 Butt Splice - Color-Keyed

54511
3/0 Butt Splice

$7.0838 Each

$70.84 (10 Each)

QTY:
Each
Add
Nacogdoches 0 13
All Stores 335 641
Vendor Nsi Color-Keyed
Catalog Number C30 54511
Manufacturer Number C-3/0 54511
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121409 - Wire connectors 39121449 - Wire or cable compression splice
UPC/EAN/GTIN 00662381037572 00786210545110
Weight per package 0.15 (lbs/each) 0.065 (lbs/each)
Description C30 3/0 Cu Long Barrel Compression Butt Splice
Long Barrel Tinnedcoppersplice 3/0 Awg Long Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
54511 3/0 Butt Splice
Copper Two-Way Splice Connector, Standard Barrel, Max 35KV, Wire Size 3/0 Awg, Tin Plated, Die Code 50, Die Color Code Orange
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.66 (Each) $7.08 (Each)
Carton/Reel $13.66 (1 Each) $70.84 (10 Each)
Standard Packaging/Reel $341.43 (25 Each) $70.84 (10 Each)
Material Copper Copper
Number of Conductors 2 -
Poles 1 -
Voltage Rating 600 V 600 V
Color Orange Orange
Finish Tin Plated Tin-Plated
Size L=2.25 - OD=.620 - ID=.490 -
Description 3/0 CU LONG BARREL COMPRESSION BUTT SPLICE 3/0 BUTT SPLICE
extra long description NSI C-3/0 Easy Twist Closed End Con ABB 54511 2 WAY SPLICE CONNECTOR 3/
Features Long Barrel Tinned Copper Splice 3/0 AWG: Long Barrel Tinned Copper Splices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. -
Long Description Long Barrel TinnedCopperSplice 3/0 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 3/0 AWG, Tin Plated, Die Code 50, Die Color Code Orange
Product Type Easy Twist Closed End Conn 16-14 1000 PK 2 Way Splice Connector 3/0
Special Features 3/0 AWG (STR) - CU Splice Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost
Warranty 1 YEAR -
Brand NSi COLOR-KEYED
Manufacturers Part Number C-3/0 54511
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Long Barrel - CU Splice SPLICE
Application Terminate, Splice, Tap Power Connectors Applications certified to 600 V and recommended up to 35 kV¥
environmental conditions 90 C -
standard UL486A/B, UL467 (8 AWG -3/0 AWG) UL E9809
Temperature Rating 90 C -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat