Item Comparison: 54510, C20

Item

54510 - 2/0 Butt Splice - Color-Keyed

54510
2/0 Butt Splice

$6.2669 Each

$62.67 (10 Each)

QTY:
Each
Add
C20 - 2/0 Cu Long Barrel Compression Butt Splice - Nsi

C20
2/0 Cu Long Barrel Compression Butt Splice

$12.5262 Each

$313.16 (25 Each)

QTY:
Each
Add
Nacogdoches 16 0
All Stores 878 305
Vendor Color-Keyed Nsi
Catalog Number 54510 C20
Manufacturer Number 54510 C-2/0
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121449 - Wire or cable compression splice 39121409 - Wire connectors
UPC/EAN/GTIN 00786210545103 00662381037565
Weight per package 0.06 (lbs/each) 0.12 (lbs/each)
Description 54510 2/0 Butt Splice
Two-Way Splice Connector, 2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Black (Die Color) Insulation Color, 2 Conductors, 1.75 In Overall Length, Compression Terminal, 35 KV, 0.06 LB/Ea
C20 2/0 Cu Long Barrel Compression Butt Splice
Compression Splice Connector, #4 Awg Conductor Size, 2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Purple Insulation Color, 2 Conductors, +90 °C Operating Temperature, 2.252 In Overall Length, Compression Terminal, 600 V, 0.12 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.27 (Each) $12.53 (Each)
Carton/Reel $62.67 (10 Each) $12.53 (1 Each)
Standard Packaging/Reel $62.67 (10 Each) $313.16 (25 Each)
Material Copper Copper
Number of Conductors 2 2
Poles - 1
Terminal Type Compression Compression
Voltage Rating 600 V 600 V
Color Black Black
Conductor Material Copper Copper
Finish Tin-Plated Tin Plated
Insulation Color Black (Die Color) Purple
Overall Length 1.75 in 2.252 in
Size - L=2.25 - OD=.560 - ID=.440
Description 2/0 BUTT SPLICE 2/0 CU LONG BARREL COMPRESSION BUTT SPLICE
extra long description ABB 54510 2 WAY SPLICE CONNECTOR 2/ NSI C-2/0 Easy Twist Closed End Con
Features Copper Two-Way Splice, Standard Barrel, Max 35kV, Wire Size 2/0 AWG, Tin Plated, Die Code 45, Die Color Code Black Long Barrel Tinned Copper Splice 2/0 AWG Long Barrel Tinned Copper Splices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description Two-Way Splice Connector, 2/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Black (Die Color) Insulation Color, 2 Conductors, 1.75 in Overall Length, Compression Terminal, 35 kV, 0.06 lb/EA Compression Splice Connector, #4 AWG Conductor Size, 2/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Purple Insulation Color, 2 Conductors, +90 °C Operating Temperature, 2.252 in Overall Length, Compression Terminal, 600 V, 0.12 lb/EA
Product Type Two-Way Splice Connector Compression Splice Connector
Short Description Two-Way Splice Connector, 2/0 AWG, Non-Insulated, 1.75 in L, 35 kV #4 to 2/0 AWG Compression Splice Connector, Non-Insulated, 2.252 in L, 600 V
Special Features Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost Corrosion Resistant
for use with Copper Conductor Terminate;Splice;Tap Power Connectors
Insulated/Non-Insulated Non-Insulated Non-Insulated
Maximum Conductor Size 2/0 AWG 2/0 AWG
Maximum Operating Temperature - +90 °C
Maximum Voltage Rating 35 kV 600 V
Minimum Conductor Size - #4 AWG
package quantity 10 CT;100 PK 25 CT
Standards Met UL Listed E9809;CSA Certified UL Listed 486A, 467;cULus Listed
Warranty - 1 YEAR
Brand Thomas & Betts NSi
Manufacturers Part Number 54510 C-2/0
sub brand Color-Keyed NSI
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type SPLICE Long Barrel - CU Splice
Weight 0.06 lb/EA 0.12 lb/EA
Application Applications certified to 600 V and recommended up to 35 kV¥ Terminate, Splice, Tap Power Connectors
environmental conditions - 90 C
standard UL E9809 UL486A/B, UL467 (8 AWG -3/0 AWG)
Temperature Rating - 90 C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat