Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Panduit |
Catalog Number |
54509 |
SCS10X |
Manufacturer Number |
54509 |
SCS1/0-X |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Large Terminals & Connectors
|
UNSPSC |
39121449 - Wire or cable compression splice
|
39121449 - Wire or cable compression splice
|
UPC/EAN/GTIN |
00786210545097 |
00074983903252 |
Weight per package |
0.056 (lbs/each) |
0.7 (lbs/each) |
Description |
54509 1/0 Butt Splice
Two-Way Splice Connector, 1/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Pink (Die Color) Insulation Color, 2 Conductors, 1.63 In Overall Length, Compression Terminal, 35 KV, 0.06 LB/Ea
|
SCS10X Copper Butt Splice, Stand
Copper Butt Splice, Standard Barrel, 1/0 Awg Wire.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.64 (Each) |
$7.64 (Each) |
Carton/Reel |
$56.37 (10 Each) |
$7.64 (1 Each) |
Standard Packaging/Reel |
$56.37 (10 Each) |
$152.80 (20 Each) |
|
Material |
Copper |
Copper |
Number of Conductors |
2 |
- |
Terminal Type |
Compression |
- |
Voltage Rating |
600 V |
NA |
|
Color |
Pink |
- |
Conductor Material |
Copper |
- |
Finish |
Tin-Plated |
Tin-Plated |
Insulation Color |
Pink (Die Color) |
- |
|
Overall Length |
1.63 in |
- |
Size |
- |
6 - 0 |
|
Description |
1/0 BUTT SPLICE |
COPPER BUTT SPLICE, STAND |
extra long description |
ABB 54509 CONNECTOR,COMPRESION 2 WA |
PAN SCS1/0-X Pan-Lug™ SCS1/0-X Comp |
Features |
Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 1/0 AWG, Tin Plated, Die Code 42, Die Color Code Pink |
- |
Long Description |
Two-Way Splice Connector, 1/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Pink (Die Color) Insulation Color, 2 Conductors, 1.63 in Overall Length, Compression Terminal, 35 kV, 0.06 lb/EA |
COPPER BUTT SPLICE, STANDARD BARREL, 1/0 AWG WIRE. |
Product Type |
Two-Way Splice Connector |
Pan-Lug™ SCS1/0-X Comp. Splice, 1/0, Tin-Plated Copper, PK10 |
Short Description |
Two-Way Splice Connector, 1/0 AWG, Non-Insulated, 1.63 in L, 35 kV |
- |
Special Features |
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost |
- |
|
for use with |
Copper Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
1/0 AWG |
- |
Maximum Voltage Rating |
35 kV |
- |
media |
- |
Yes |
package quantity |
10 CT;100 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
|
Brand |
Thomas & Betts |
Panduit® |
Manufacturers Part Number |
54509 |
SCS1/0-X |
sub brand |
Color-Keyed |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
- |
Type |
SPLICE |
Compression Splice |
|
|
Application |
Applications certified to 600 V and recommended up to 35 kV¥ |
- |
standard |
UL E9809 |