Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Nsi |
Catalog Number |
54509 |
C10 |
Manufacturer Number |
54509 |
C-1/0 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121449 - Wire or cable compression splice
|
39121449 - Wire or cable compression splice
|
UPC/EAN/GTIN |
00786210545097 |
00662381037558 |
Weight per package |
0.056 (lbs/each) |
0.11 (lbs/each) |
Description |
54509 1/0 Butt Splice
Two-Way Splice Connector, 1/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Pink (Die Color) Insulation Color, 2 Conductors, 1.63 In Overall Length, Compression Terminal, 35 KV, 0.06 LB/Ea
|
C10 1/0 Cu Long Barrel Compression Butt Splice
Long Barrel TINNEDCOPPERSPLICE1/0 Awg Long Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.64 (Each) |
$10.42 (Each) |
Carton/Reel |
$56.37 (10 Each) |
$10.42 (1 Each) |
Standard Packaging/Reel |
$56.37 (10 Each) |
$521.15 (50 Each) |
|
Material |
Copper |
Copper |
Number of Conductors |
2 |
2 |
Poles |
- |
1 |
Terminal Type |
Compression |
- |
Voltage Rating |
600 V |
600 V |
|
Color |
Pink |
Pink |
Conductor Material |
Copper |
- |
Finish |
Tin-Plated |
Tin Plated |
Insulation Color |
Pink (Die Color) |
- |
|
Overall Length |
1.63 in |
- |
Size |
- |
L=2.20 - OD=.519 - ID=.389 |
|
Description |
1/0 BUTT SPLICE |
1/0 CU LONG BARREL COMPRESSION BUTT SPLICE |
extra long description |
ABB 54509 CONNECTOR,COMPRESION 2 WA |
NSI C-1/0 CU CMP Splice Long 1/0 AW |
Features |
Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 1/0 AWG, Tin Plated, Die Code 42, Die Color Code Pink |
Long Barrel TinnedCopperSplice1/0 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. |
Long Description |
Two-Way Splice Connector, 1/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Pink (Die Color) Insulation Color, 2 Conductors, 1.63 in Overall Length, Compression Terminal, 35 kV, 0.06 lb/EA |
Long Barrel TinnedCopperSplice1/0 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. |
Product Type |
Two-Way Splice Connector |
Cu CMP Splice Long 1/0 Awg |
Short Description |
Two-Way Splice Connector, 1/0 AWG, Non-Insulated, 1.63 in L, 35 kV |
- |
Special Features |
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost |
1/0 AWG (STR) - CU Splice |
|
for use with |
Copper Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
1/0 AWG |
- |
Maximum Voltage Rating |
35 kV |
- |
package quantity |
10 CT;100 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
Warranty |
- |
1 YEAR |
|
Brand |
Thomas & Betts |
NSi |
Manufacturers Part Number |
54509 |
C-1/0 |
sub brand |
Color-Keyed |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
SPLICE |
Long Barrel - CU Splice |
|
|
Application |
Applications certified to 600 V and recommended up to 35 kV¥ |
Terminate, Splice, Tap Power Connectors |
environmental conditions |
- |
90 C |
standard |
UL E9809 |
UL486A/B, UL467 (8 AWG -3/0 AWG) |
Temperature Rating |
- |
90 C |