Nacogdoches |
11 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Burndy |
Catalog Number |
54508 |
YS1C |
Manufacturer Number |
54508 |
YS1C |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121449 - Wire or cable compression splice
|
39121449 - Wire or cable compression splice
|
UPC/EAN/GTIN |
00786210545080 |
00781810506905 |
Weight per package |
0.04 (lbs/each) |
0.06 (lbs/each) |
Description |
54508 #1 Butt Splice
Two-Way Splice Connector, #1 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Green (Die Color) Insulation Color, 2 Conductors, 1.50 In Overall Length, Compression Terminal, 35 KV, 0.04 LB/Ea
|
YS1C #1 Butt Splice Long
1 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Green Color Code, 11 or 375 Die Index
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.93 (Each) |
$20.09 (Each) |
Carton/Reel |
$138.67 (20 Each) |
$20.09 (1 Each) |
Standard Packaging/Reel |
$138.67 (20 Each) |
$401.80 (20 Each) |
|
Material |
Copper |
Copper |
Number of Conductors |
2 |
- |
Terminal Type |
Compression |
- |
Voltage Rating |
35 kV |
35 |
|
Color |
Green |
- |
Color Code |
- |
GREEN |
Conductor Material |
Copper |
- |
Finish |
Tin-Plated |
Tin-Plated |
Insulation Color |
Green (Die Color) |
- |
|
|
Description |
#1 BUTT SPLICE |
#1 BUTT SPLICE LONG |
extra long description |
ABB 54508 2 WAY SPLICE CONNECTOR No |
BUR YS1C BUTT SPLICE LONG 1 |
Features |
Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 1 AWG, Tin Plated, Die Code 37, Die Color Code Green |
- |
Long Description |
Two-Way Splice Connector, #1 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Green (Die Color) Insulation Color, 2 Conductors, 1.50 in Overall Length, Compression Terminal, 35 kV, 0.04 lb/EA |
1 AWG CU, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, GREEN Color Code, 11 or 375 Die Index |
Product Type |
Two-Way Splice Connector |
Butt Splice Long 1 |
Short Description |
Two-Way Splice Connector, #1 AWG, Non-Insulated, 1.50 in L, 35 kV |
- |
Special Features |
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost |
Features: UL Listed 90 DEG C, 600 Volts to 35 kV, Long Barrel Length: Ideal For 600 Volt Heavy Duty Applications, Also May Be Used At Higher Voltages Up To 35KV, Four (4) Center Conductor Stops: Provides A Center Wire Stop For Proper Conductor Insertion, High Pull Out Force: Provides Added Security For Much Greater Mechanical And Electrical Properties, Tapered End: No, Color Code: Green, Oil Stop: No, Dieless Tools (number Of Crimps): Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (2), Die Index: 11 Or 375, Tools, |
|
Die Index |
- |
11 |
for use with |
Copper Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
#1 AWG |
- |
Maximum Voltage Rating |
35 kV |
- |
package quantity |
20 CT;200 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
|
Brand |
Thomas & Betts |
BURNDY |
Manufacturers Part Number |
54508 |
YS1C |
sub brand |
Color-Keyed |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
SPLICE |
YS, Long Barrel |
|
|
Application |
Applications certified to 600 V and recommended up to 35 kV¥ |
Wire Splice |
standard |
UL E9809 |
UL 486A-486B |