Nacogdoches |
56 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Nsi |
Catalog Number |
54507 |
C2 |
Manufacturer Number |
54507 |
C2 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Tape, Soldering, & Shrink Tube -
Insulating Materials
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121449 - Wire or cable compression splice
|
39121523 - Timer controls
|
UPC/EAN/GTIN |
00786210545073 |
00662381011107 |
Weight per package |
0.028 (lbs/each) |
0.04 (lbs/each) |
Description |
54507 #2 Butt Splice
Two-Way Splice Connector, #2 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 2 Conductors, 1.25 In Overall Length, Compression Terminal, 35 KV, 0.03 LB/Ea
|
C2 5/8OD Die Tap Insul Cover
Insulating Cover For WR Series Tap Connector 5/8" "O" Die Hinged Polyurethane Cover For Easy Installation Of WR Series Tap Connectors. Eliminates Taping. Drain Ports Prevent Accumulation Of Moisture. Ultraviolet Stabilized.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.53 (Each) |
$3.55 (Each) |
Carton/Reel |
$163.36 (25 Each) |
$3.55 (1 Each) |
Standard Packaging/Reel |
$163.36 (25 Each) |
$42.63 (12 Each) |
|
Conductor Size |
- |
2 Long or Less |
Material |
Copper |
Polypropylene |
Number of Conductors |
2 |
- |
Terminal Type |
Compression |
- |
Voltage Rating |
600 |
- |
|
Color |
Brown |
Black |
Conductor Material |
Copper |
- |
Finish |
Tin Plated |
Polypropylene |
Insulation Color |
Brown (Die Color) |
- |
|
|
Description |
#2 BUTT SPLICE |
5/8OD DIE TAP INSUL COVER |
extra long description |
ABB 54507 2 WAY SPLICE CONNECTOR No |
NSI C2 Interval Timer 60 Min Metal |
Features |
Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 2 AWG, Tin Plated, Die Code 33, Die Color Code Brown |
Insulating Cover For WR Series Tap Connector 5/8" "O" Die Hinged polyurethane cover for easy installation of WR Series tap connectors. Eliminates taping. Drain Ports prevent accumulation of moisture. Ultraviolet stabilized. |
Long Description |
Two-Way Splice Connector, #2 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 2 Conductors, 1.25 in Overall Length, Compression Terminal, 35 kV, 0.03 lb/EA |
Insulating Cover For WR Series Tap Connector 5/8" "O" Die Hinged polyurethane cover for easy installation of WR Series tap connectors. Eliminates taping. Drain Ports prevent accumulation of moisture. Ultraviolet stabilized. |
Product Type |
Two-Way Splice Connector |
Interval Timer 60 Min Metal DPDT |
Short Description |
Two-Way Splice Connector, #2 AWG, Non-Insulated, 1.25 in L, 35 kV |
- |
Special Features |
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost |
- |
|
for use with |
Copper Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
#2 AWG |
- |
Maximum Voltage Rating |
35 kV |
- |
package quantity |
25 CT;250 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
Warranty |
- |
1 YEAR |
|
Brand |
Thomas & Betts |
NSi |
Manufacturers Part Number |
54507 |
- |
sub brand |
Color-Keyed |
Compression |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
SPLICE |
- |
|
|
Application |
Applications certified to 600 V and recommended up to 35 kV¥ |
- |
Mounting |
- |
Snap Lock |
standard |
UL E9809 |