Nacogdoches |
56 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Burndy |
Catalog Number |
54507 |
YS2C |
Manufacturer Number |
54507 |
YS2C |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121449 - Wire or cable compression splice
|
39121449 - Wire or cable compression splice
|
UPC/EAN/GTIN |
00786210545073 |
00781810507001 |
Weight per package |
0.028 (lbs/each) |
0.05 (lbs/each) |
Description |
54507 #2 Butt Splice
Two-Way Splice Connector, #2 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 2 Conductors, 1.25 In Overall Length, Compression Terminal, 35 KV, 0.03 LB/Ea
|
YS2C 2AWG Butt Splice Long
2 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Brown Color Code, 10 Die Index
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.53 (Each) |
$16.94 (Each) |
Carton/Reel |
$163.36 (25 Each) |
$16.94 (1 Each) |
Standard Packaging/Reel |
$163.36 (25 Each) |
$423.50 (25 Each) |
|
Material |
Copper |
Copper |
Number of Conductors |
2 |
- |
Terminal Type |
Compression |
- |
Voltage Rating |
600 |
35,000 |
|
Color |
Brown |
Brown |
Color Code |
- |
BROWN |
Conductor Material |
Copper |
- |
Finish |
Tin Plated |
Tin-Plated |
Insulation Color |
Brown (Die Color) |
- |
|
|
Description |
#2 BUTT SPLICE |
2AWG BUTT SPLICE LONG |
extra long description |
ABB 54507 2 WAY SPLICE CONNECTOR No |
BUR YS2C BUTT SPLICE LONG 2 |
Features |
Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 2 AWG, Tin Plated, Die Code 33, Die Color Code Brown |
- |
Long Description |
Two-Way Splice Connector, #2 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 2 Conductors, 1.25 in Overall Length, Compression Terminal, 35 kV, 0.03 lb/EA |
2 AWG CU, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, BROWN Color Code, 10 Die Index |
Product Type |
Two-Way Splice Connector |
Butt Splice Long 2 |
Short Description |
Two-Way Splice Connector, #2 AWG, Non-Insulated, 1.25 in L, 35 kV |
- |
Special Features |
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost |
Long chamfered barrel; Strip length: 1-5/16 IN; Length: 2.82 IN ; Index number: 10 ; 0.42 IN outer diameter |
|
Die Index |
- |
10 |
for use with |
Copper Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
#2 AWG |
- |
Maximum Voltage Rating |
35 kV |
- |
package quantity |
25 CT;250 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
|
Brand |
Thomas & Betts |
Burndy Canada |
Manufacturers Part Number |
54507 |
YS2C |
sub brand |
Color-Keyed |
HYLINK |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
SPLICE |
YS, Long Barrel |
|
|
Application |
Applications certified to 600 V and recommended up to 35 kV¥ |
Wire Splice |
standard |
UL E9809 |
UL 486A-486B |