Item Comparison: 54506, YS4C

Item

54506 - #4 Butt Splice - Color-Keyed

54506
#4 Butt Splice

$5.1531 Each

$257.66 (50 Each)

QTY:
Each
Add
YS4C - #4 Comp Cu Butt Splice - Burndy

YS4C
#4 Comp Cu Butt Splice

$13.99 Each

$699.50 (50 Each)

QTY:
Each
Add
Nacogdoches 55 0
All Stores 4,825 219
Vendor Color-Keyed Burndy
Catalog Number 54506 YS4C
Manufacturer Number 54506 YS4C
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121449 - Wire or cable compression splice 39121449 - Wire or cable compression splice
UPC/EAN/GTIN 00786210545066 00781810507209
Weight per package 0.02 (lbs/each) 0.03 (lbs/each)
Description 54506 #4 Butt Splice
Two-Way Splice Connector, #4 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Die Color) Insulation Color, 2 Conductors, 1 In Overall Length, Compression Terminal, 35 KV, 0.02 LB/Ea
YS4C #4 Comp Cu Butt Splice
4 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Gray Color Code, 8 or 346 Die Index.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.15 (Each) $13.99 (Each)
Carton/Reel $257.66 (50 Each) $13.99 (1 Each)
Standard Packaging/Reel $257.66 (50 Each) $699.50 (50 Each)
insulation None -
Material Copper Copper
Number of Conductors 2 -
Terminal Type Compression -
Voltage Rating 35 kV 35
Color Gray -
Color Code - GRAY
Conductor Material Copper -
Finish Tin Plated Tin-Plated
Insulation Color Gray (Die Color) -
Overall Length 1 in -
Description #4 BUTT SPLICE #4 COMP CU BUTT SPLICE
extra long description ABB 54506 2 WAY SPLICE CONNECTOR No BUR YS4C BUTT SPLICE LONG 4
Features Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 4 AWG, Die Code 29, Die Color Code Gray -
Long Description Two-Way Splice Connector, #4 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Die Color) Insulation Color, 2 Conductors, 1 in Overall Length, Compression Terminal, 35 kV, 0.02 lb/EA 4 AWG CU, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, GRAY Color Code, 8 or 346 Die Index.
Product Type Two-Way Splice Connector Butt Splice Long 4
Short Description Two-Way Splice Connector, #8 AWG, Non-Insulated, 1 in L, 35 kV -
Special Features Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost Features: UL Listed 90 DEG C, 600 Volts to 35 kV, Long Barrel Length: Ideal For 600 Volt Heavy Duty Applications, Also May Be Used At Higher Voltages Up To 35KV, Four (4) Center Conductor Stops: Provides A Center Wire Stop For Proper Conductor Insertion, High Pull Out Force: Provides Added Security For Much Greater Mechanical And Electrical Properties, Oil Stop: No, Dieless Tools (number Of Crimps): Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (1), Color Code: Gray, Tapered End: No, Die Index: 8 Or 346, Tools, Di
Die Index - 8
for use with Copper Conductor -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size #4 AWG -
Maximum Voltage Rating 35 kV -
package quantity 50 CT;500 PK -
Standards Met UL Listed E9809;CSA Certified -
Brand Thomas & Betts BURNDY
Manufacturers Part Number 54506 YS4C
sub brand Color-Keyed -
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type SPLICE YS, Long Barrel
Weight 0.02 lb/EA -
Application Applications certified to 600 V and recommended up to 35 kV¥ Wire Splice
standard UL E9809 UL 486A-486B
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat