Item Comparison: 54506, C4

Item

54506 - #4 Butt Splice - Color-Keyed

54506
#4 Butt Splice

$5.1531 Each

$257.66 (50 Each)

QTY:
Each
Add
C4 - #4 Cu Long Barrel Compression Butt Splice - Nsi

C4
#4 Cu Long Barrel Compression Butt Splice

$8.2654 Each

$826.54 (100 Each)

QTY:
Each
Add
Nacogdoches 55 0
All Stores 4,825 565
Vendor Color-Keyed Nsi
Catalog Number 54506 C4
Manufacturer Number 54506 C-4
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121449 - Wire or cable compression splice 39121432 - Electrical terminals
UPC/EAN/GTIN 00786210545066 00662381037510
Weight per package 0.02 (lbs/each) 0.052 (lbs/each)
Description 54506 #4 Butt Splice
Two-Way Splice Connector, #4 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Die Color) Insulation Color, 2 Conductors, 1 In Overall Length, Compression Terminal, 35 KV, 0.02 LB/Ea
C4 #4 Cu Long Barrel Compression Butt Splice
Compression Splice Connector, #6 Awg Conductor Size, #4 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Gray Insulation Color, 2 Conductors, +90 °C Operating Temperature, 1.752 In Overall Length, Compression Terminal, 600 V, 0.052 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.15 (Each) $8.27 (Each)
Carton/Reel $257.66 (50 Each) $8.27 (1 Each)
Standard Packaging/Reel $257.66 (50 Each) $826.54 (100 Each)
insulation None -
Material Copper Copper
Number of Conductors 2 2
Poles - 1
Terminal Type Compression Compression
Voltage Rating 35 kV 600 V
Color Gray Gray
Conductor Material Copper Copper
Finish Tin Plated Tin Plated
Insulation Color Gray (Die Color) Gray
Overall Length 1 in 1.752 in
Size - L=1.75 - OD=.340 - ID=.250
Description #4 BUTT SPLICE #4 CU LONG BARREL COMPRESSION BUTT SPLICE
extra long description ABB 54506 2 WAY SPLICE CONNECTOR No NSI C-4 Easy Twist Closed End Conn
Features Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 4 AWG, Die Code 29, Die Color Code Gray Long Barrel TinnedCopperSplice4 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description Two-Way Splice Connector, #4 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Die Color) Insulation Color, 2 Conductors, 1 in Overall Length, Compression Terminal, 35 kV, 0.02 lb/EA Compression Splice Connector, #6 AWG Conductor Size, #4 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Gray Insulation Color, 2 Conductors, +90 °C Operating Temperature, 1.752 in Overall Length, Compression Terminal, 600 V, 0.052 lb/EA
Product Type Two-Way Splice Connector Easy Twist Closed End Conn 16-14 25 Pack
Short Description Two-Way Splice Connector, #8 AWG, Non-Insulated, 1 in L, 35 kV #8 to #6 AWG Compression Splice Connector, Non-Insulated, 1.752 in L, 600 V
Special Features Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost Corrosion Resistant
For Stud Size - 4 in
for use with Copper Conductor Terminate;Splice;Tap Power Connectors
Insulated/Non-Insulated Non-Insulated Non-Insulated
Maximum Conductor Size #4 AWG #4 AWG
Maximum Operating Temperature - +90 °C
Maximum Voltage Rating 35 kV 600 V
Minimum Conductor Size - #6 AWG
package quantity 50 CT;500 PK 100 CT
Standards Met UL Listed E9809;CSA Certified UL Listed 486A, 467;cULus Listed
Warranty - 1 YEAR
Brand Thomas & Betts NSi
Manufacturers Part Number 54506 C-4
sub brand Color-Keyed NSI
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type SPLICE Long Barrel - CU Splice
Weight 0.02 lb/EA 0.052 lb/EA
Application Applications certified to 600 V and recommended up to 35 kV¥ Terminate, Splice, Tap Power Connectors
environmental conditions - 90 C
standard UL E9809 UL486A/B, UL467 (8 AWG -3/0 AWG)
Temperature Rating - 90 C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat