Item Comparison: 54506, C4

Item

54506 - #4 Butt Splice - Color-Keyed

54506
#4 Butt Splice

$5.1531 Each

$257.66 (50 Each)

QTY:
Each
Add
C4 - STL Electrical Box Bracket to Stud 4" Studs - Nvent Caddy

C4
STL Electrical Box Bracket to Stud 4" Studs

$4.4214 Each

$442.14 (100 Each)

QTY:
Each
Add
Nacogdoches 55 0
All Stores 4,825 1,567
Vendor Color-Keyed Nvent Caddy
Catalog Number 54506 C4
Manufacturer Number 54506 C4
Category Solderless Connectors - Large Terminals & Connectors Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Comp & Mech Lugs and Butt Splices Box Support
UNSPSC 39121449 - Wire or cable compression splice 39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN 00786210545066 00782856864264
Weight per package 0.02 (lbs/each) 0.22 (lbs/each)
Description 54506 #4 Butt Splice
Two-Way Splice Connector, #4 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Die Color) Insulation Color, 2 Conductors, 1 In Overall Length, Compression Terminal, 35 KV, 0.02 LB/Ea
C4 STL Electrical Box Bracket to Stud 4" Studs
Compression Butt Splice, Copper (Conductor) Material, Gray, 2-3/8 In Length, 0.252 In (Inner);0.343 In (Outer) Diameter, 0.052 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.15 (Each) $4.42 (Each)
Carton/Reel $257.66 (50 Each) $4.42 (1 Each)
Standard Packaging/Reel $257.66 (50 Each) $442.14 (100 Each)
insulation None -
Material Copper Copper (Conductor)
Number of Conductors 2 -
Terminal Type Compression -
Voltage Rating 35 kV -
Color Gray Gray
Conductor Material Copper -
Finish Tin Plated -
Insulation Color Gray (Die Color) -
Diameter - 0.252 in (Inner);0.343 in (Outer)
Length - 2-3/8 in
Overall Length 1 in -
Description #4 BUTT SPLICE STL ELECTRICAL BOX BRACKET TO STUD 4" STUDS
extra long description ABB 54506 2 WAY SPLICE CONNECTOR No NVENT EFS C4 ELECTRICAL BOX MOUNTIN
Features Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 4 AWG, Die Code 29, Die Color Code Gray -
Long Description Two-Way Splice Connector, #4 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Die Color) Insulation Color, 2 Conductors, 1 in Overall Length, Compression Terminal, 35 kV, 0.02 lb/EA Compression Butt Splice, Copper (Conductor) Material, Gray, 2-3/8 in Length, 0.252 in (Inner);0.343 in (Outer) Diameter, 0.052 lb/EA
Product Type Two-Way Splice Connector Compression Butt Splice
Short Description Two-Way Splice Connector, #8 AWG, Non-Insulated, 1 in L, 35 kV Compression Butt Splice, Copper (Conductor), Gray
Special Features Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost Corrosion Resistant
for use with Copper Conductor -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size #4 AWG -
Maximum Voltage Rating 35 kV -
package quantity 50 CT;500 PK 100 CT
Standards Met UL Listed E9809;CSA Certified UL mA;UL486
Made in USA - yes
Brand Thomas & Betts CADDY
Manufacturers Part Number 54506 C4
sub brand Color-Keyed CADDY
Category Description Comp & Mech Lugs and Butt Splices BOX SUPPORT
Type SPLICE Stud Mounted Box Brackets
Weight 0.02 lb/EA 0.052 lb/EA
Application Applications certified to 600 V and recommended up to 35 kV¥ Electrical Fixing and Fastening
standard UL E9809 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat