Item Comparison: C6, 54505

Item

C6 - STL Electrical Box Bracket to Stud 6, 3-5/8, 2-1/2 - Nvent Caddy

C6
STL Electrical Box Bracket to Stud 6, 3-5/8, 2-1/2

$5.2735 Each

$263.68 (50 Each)

QTY:
Each
Add
54505 - #6 Butt Splice - Color-Keyed

54505
#6 Butt Splice

$4.0402 Each

$202.01 (50 Each)

QTY:
Each
Add
Nacogdoches 0 86
All Stores 2,023 3,758
Vendor Nvent Caddy Color-Keyed
Catalog Number C6 54505
Manufacturer Number C6 54505
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Solderless Connectors - Large Terminals & Connectors
Classification Box Support Comp & Mech Lugs and Butt Splices
UNSPSC 39121321 - Electrical Box Hardware and Accessories 39121449 - Wire or cable compression splice
UPC/EAN/GTIN 00782856864271 00786210545059
Weight per package 0.296 (lbs/each) 0.01 (lbs/each)
Description C6 STL Electrical Box Bracket to Stud 6, 3-5/8, 2-1/2
Compression Butt Splice, Copper (Conductor) Material, Blue, 2-3/8 In Length, 0.205 In (Inner);0.29 In (Outer) Diameter, 1;2 Gang, Ring Mount, 0.296 LB/Ea
54505 #6 Butt Splice
Two-Way Splice Connector, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 2 Conductors, 1 In Overall Length, Compression Terminal, 35 KV, 0.01 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.27 (Each) $4.04 (Each)
Carton/Reel $5.27 (1 Each) $202.01 (50 Each)
Standard Packaging/Reel $263.68 (50 Each) $202.01 (50 Each)
Material Copper (Conductor) Copper
Number of Conductors - 2
Number of Gangs 1;2 -
Terminal Type - Compression
Voltage Rating - 600
Color Blue Blue
Conductor Material - Copper
Finish - Tin Plated
Insulation Color - Blue (Die Color)
Diameter 0.205 in (Inner);0.29 in (Outer) -
Length 2-3/8 in -
Overall Length - 1 in
Description STL ELECTRICAL BOX BRACKET TO STUD 6, 3-5/8, 2-1/2 #6 BUTT SPLICE
extra long description NVENT EFS C6 ELECTRICAL BOX MT. BKT ABB 54505 2 WAY SPLICE CONNECTOR No
Features - Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 6 AWG, Tin Plated, Die Code 24, Die Color Code Blue
Long Description Compression Butt Splice, Copper (Conductor) Material, Blue, 2-3/8 in Length, 0.205 in (Inner);0.29 in (Outer) Diameter, 1;2 Gang, Ring Mount, 0.296 lb/EA Two-Way Splice Connector, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 2 Conductors, 1 in Overall Length, Compression Terminal, 35 kV, 0.01 lb/EA
Product Type Compression Butt Splice Two-Way Splice Connector
Short Description Compression Butt Splice, Copper (Conductor), Blue Two-Way Splice Connector, #8 AWG, Non-Insulated, 1 in L, 35 kV
Special Features Corrosion Resistant Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost
for use with Adjustable Single and Double Gang Mud Rings Copper Conductor
Insulated/Non-Insulated - Non-Insulated
Maximum Conductor Size - #6 AWG
Maximum Voltage Rating - 35 kV
Mounting Type Ring Mount -
package quantity 50 CT 50 CT;500 PK
Standards Met UL MA UL Listed E9809;CSA Certified
Made in USA yes -
Brand CADDY Thomas & Betts
Manufacturers Part Number C6 54505
sub brand CADDY Color-Keyed
Category Description BOX SUPPORT Comp & Mech Lugs and Butt Splices
Type Stud Mounted Box Brackets SPLICE
Weight 0.296 lb/EA 0.01 lb/EA
Application Low Voltage Applications certified to 600 V and recommended up to 35 kV¥
standard - UL E9809
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat