Nacogdoches |
55 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Burndy |
Catalog Number |
54505 |
YS6C |
Manufacturer Number |
54505 |
YS6C |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121449 - Wire or cable compression splice
|
39121449 - Wire or cable compression splice
|
UPC/EAN/GTIN |
00786210545059 |
00781810507407 |
Weight per package |
0.01 (lbs/each) |
0.03 (lbs/each) |
Description |
54505 #6 Butt Splice
Two-Way Splice Connector, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 2 Conductors, 1 In Overall Length, Compression Terminal, 35 KV, 0.01 LB/Ea
|
YS6C #6 Comp Cu Butt Splice
6 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Blue Color Code, 7 or 374 Die Index.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.04 (Each) |
$11.48 (Each) |
Carton/Reel |
$202.01 (50 Each) |
$11.48 (1 Each) |
Standard Packaging/Reel |
$202.01 (50 Each) |
$574.00 (50 Each) |
|
Material |
Copper |
Copper |
Number of Conductors |
2 |
- |
Terminal Type |
Compression |
- |
Voltage Rating |
600 V |
35 |
|
Color |
Blue |
- |
Color Code |
- |
BLUE |
Conductor Material |
Copper |
- |
Finish |
Tin-Plated |
Tin-Plated |
Insulation Color |
Blue (Die Color) |
- |
|
|
Description |
#6 BUTT SPLICE |
#6 COMP CU BUTT SPLICE |
extra long description |
ABB 54505 2 WAY SPLICE CONNECTOR No |
BUR YS6C BUTT SPLICE LONG 6 |
Features |
Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 6 AWG, Tin Plated, Die Code 24, Die Color Code Blue |
- |
Long Description |
Two-Way Splice Connector, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 2 Conductors, 1 in Overall Length, Compression Terminal, 35 kV, 0.01 lb/EA |
6 AWG CU, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, BLUE Color Code, 7 or 374 Die Index. |
Product Type |
Two-Way Splice Connector |
Butt Splice Long 6 |
Short Description |
Two-Way Splice Connector, #8 AWG, Non-Insulated, 1 in L, 35 kV |
- |
Special Features |
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost |
Features: UL Listed 90 DEG C, 600 Volts to 35 kV, Long Barrel Length: Ideal For 600 Volt Heavy Duty Applications, Also May Be Used At Higher Voltages Up To 35KV, Four (4) Center Conductor Stops: Provides A Center Wire Stop For Proper Conductor Insertion, High Pull Out Force: Provides Added Security For Much Greater Mechanical And Electrical Properties, Dieless Tools (number Of Crimps): Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (1), Oil Stop: No, Color Code: Blue, Tapered End: No, Die Index: 7 Or 374, Wire Stri |
|
Die Index |
- |
7 |
for use with |
Copper Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
#6 AWG |
- |
Maximum Voltage Rating |
35 kV |
- |
package quantity |
50 CT;500 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
|
Brand |
Thomas & Betts |
BURNDY |
Manufacturers Part Number |
54505 |
YS6C |
sub brand |
Color-Keyed |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
SPLICE |
YS, Long Barrel |
|
|
Application |
Applications certified to 600 V and recommended up to 35 kV¥ |
Wire Splice |
standard |
UL E9809 |
UL 486A-486B |