Item Comparison: 54505, C6

Item

54505 - #6 Butt Splice - Color-Keyed

54505
#6 Butt Splice

$4.0402 Each

$202.01 (50 Each)

QTY:
Each
Add
C6 - #6 Cu Long Barrel Compression Butt Splice - Nsi

C6
#6 Cu Long Barrel Compression Butt Splice

$6.8384 Each

$683.84 (100 Each)

QTY:
Each
Add
Nacogdoches 55 0
All Stores 3,669 987
Vendor Color-Keyed Nsi
Catalog Number 54505 C6
Manufacturer Number 54505 C-6
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121449 - Wire or cable compression splice 39121409 - Wire connectors
UPC/EAN/GTIN 00786210545059 00662381037503
Weight per package 0.01 (lbs/each) 0.04 (lbs/each)
Description 54505 #6 Butt Splice
Two-Way Splice Connector, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 2 Conductors, 1 In Overall Length, Compression Terminal, 35 KV, 0.01 LB/Ea
C6 #6 Cu Long Barrel Compression Butt Splice
Compression Splice Connector, #8 Awg Conductor Size, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue Insulation Color, 2 Conductors, +90 °C Operating Temperature, 1.752 In Overall Length, Compression Terminal, 600 V, 0.04 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.04 (Each) $6.84 (Each)
Carton/Reel $202.01 (50 Each) $6.84 (1 Each)
Standard Packaging/Reel $202.01 (50 Each) $683.84 (100 Each)
Material Copper Copper
Number of Conductors 2 2
Poles - 1
Terminal Type Compression Compression
Voltage Rating 600 V 600 V
Color Blue Blue
Conductor Material Copper Copper
Finish Tin-Plated Tin Plated
Insulation Color Blue (Die Color) Blue
Overall Length 1 in 1.752 in
Size - L=1.75 - OD=.300 - ID=.200
Description #6 BUTT SPLICE #6 CU LONG BARREL COMPRESSION BUTT SPLICE
extra long description ABB 54505 2 WAY SPLICE CONNECTOR No NSI C-6 Easy Twist Closed End Conn
Features Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 6 AWG, Tin Plated, Die Code 24, Die Color Code Blue Long Barrel TinnedCopperSplice6 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description Two-Way Splice Connector, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 2 Conductors, 1 in Overall Length, Compression Terminal, 35 kV, 0.01 lb/EA Compression Splice Connector, #8 AWG Conductor Size, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue Insulation Color, 2 Conductors, +90 °C Operating Temperature, 1.752 in Overall Length, Compression Terminal, 600 V, 0.04 lb/EA
Product Type Two-Way Splice Connector Easy Twist Closed End Conn 22-18 100 PK
Short Description Two-Way Splice Connector, #8 AWG, Non-Insulated, 1 in L, 35 kV #8 to #6 AWG Compression Splice Connector, Non-Insulated, 1.752 in L, 600 V
Special Features Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost Corrosion Resistant
for use with Copper Conductor Terminate;Splice;Tap Power Connectors
Insulated/Non-Insulated Non-Insulated Non-Insulated
Maximum Conductor Size #6 AWG #6 AWG
Maximum Operating Temperature - +90 °C
Maximum Voltage Rating 35 kV 600 V
Minimum Conductor Size - #8 AWG
package quantity 50 CT;500 PK 100 CT
Standards Met UL Listed E9809;CSA Certified UL Listed 486A, 467;cULus Listed
Warranty - 1 YEAR
Brand Thomas & Betts NSi
Manufacturers Part Number 54505 C-6
sub brand Color-Keyed NSI
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type SPLICE Long Barrel - CU Splice
Weight 0.01 lb/EA 0.04 lb/EA
Application Applications certified to 600 V and recommended up to 35 kV¥ Terminate, Splice, Tap Power Connectors
environmental conditions - 90 C
standard UL E9809 UL486A/B, UL467 (8 AWG -3/0 AWG)
Temperature Rating - 90 C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat